49221216 - Sawzall Metal Cutting Bimetal Recip Blade Set 16PC

Milwaukee®

  • $32.97 (Each)
  • $32.97 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49221216
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-22-1216
Description
Sawzall Metal Cutting Bimetal Recip Blade Set 16PC
The Milwaukee 49-22-1216 16-Piece Sawzall® Blade Set Provides A Wide Range Of Metal-Cutting Blades to Span A Wide Variety Of Applications. This Set Features The Torch Demolition Blades For Tough, Straight Cuts, Along With Thin Kerf Blades For Fast, Flexible Cuts. These Metal-Cutting Blades With The Double Duty Upgrade Feature A Tooth Form Optimized For The Longest Life and Maximum Durability. Tough Neck Is Engineered to Protect Against Tang Breakage and Delivers The Strongest Sawzall® Blade Tang On The Mar
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242476558 / 00045242476558
Weight per unit
1.235 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.97 (Each)
Resources
Images
 
 
49221216 - Small Image
 
49221216 - Large Image
 
49221216 - Large Image
 
49221216 - Large Image
 
49221216 - Large Image
 
49221216 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Bi-Metal
Descriptions
Features
16 PC SAWZALL® Metal Cutting Blade Set
extra long description
MILW 49-22-1216 16 PC SAWZALL® Blad
Short Description
16 PC swZALL Bld St
Description
SAWZALL METAL CUTTING BIMETAL RECIP BLADE SET 16PC
Product Type
16 PC Sawzall® Blade Set
Long Description
The Milwaukee 49-22-1216 16-piece SAWZALL® blade set provides a wide range of metal-cutting blades to span a wide variety of applications. This set features the Torch demolition blades for tough, straight cuts, along with thin Kerf blades for fast, flexible cuts. These metal-cutting blades with the double duty upgrade feature a tooth form optimized for the longest life and maximum durability. Tough neck is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the mar
Additional Information
Blade Thickness
0.035
blade type
Metal Cutting Reciprocating Saw Blades
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-22-1216
GTIN
00045242476558
UPC
045242476558
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
1.235
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat