49224175 - Hole Dozer General-Purpose Hole Saw Kit - 15PC

Milwaukee®

  • $149.97 (Each)
  • $149.97 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49224175
Manufacturer
Milwaukee®
Manufacturer's Part Number
49224175
Description
Hole Dozer General-Purpose Hole Saw Kit - 15PC
The Milwaukee® General Purpose 15-Piece Hole Dozer™ Bi-Metal Hole Saw Kit Features A New 3.5TPI Tooth Design That Offers Users The Longest Life In Metal Applications. These Hole Dozer™ Bi-Metal Hole Saws Feature The Industry'S Only Lifetime Tooth Break Warranty and Can Take On All General Purpose Applications, Making Them The Most Durable Hole Saws. Our All-Access Slots Solve The Frustration Of Plug Removal, Making Users More Productive With Less Downtime Between Holes. The New Slot Design Also Gives Users
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242155026 / 00045242155026
Weight per unit
4.337 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$149.97 (Each)
Resources
Images
 
 
49224175 - Large Image
 
49224175 - Large Image
 
49224175 - Large Image
 
49224175 - Video
 
49224175 - Small Image
 
49224175 - Large Image
 
49224175 - Large Image
 
49224175 - Large Image
 
49224175 - Large Image
 
49224175 - Large Image
 
49224175 - Large Image
 
49224175 - Large Image
Attachments
 
 
49224175 - Specification Sheet
Other Links
 
 
49224175 - Other
 
49224175 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
MILW 49-22-4175 15PCGenPrpHoleSawKi
Description
HOLE DOZER GENERAL-PURPOSE HOLE SAW KIT - 15PC
Product Type
15pcgenprpholesawkit
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The MILWAUKEE® General Purpose 15-Piece HOLE DOZER™ Bi-Metal Hole Saw Kit features a new 3.5TPI tooth design that offers users the longest life in metal applications. These HOLE DOZER™ Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and can take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal, making users more productive with less downtime between holes. The new slot design also gives users
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
49224175
Brand
Milwaukee®
GTIN
00045242155026
UPC
045242155026
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
4.337
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat