49224185 - Hole Dozer General-Purpose Hole Saw Kit 28PC

Milwaukee®

  • $149.99 (Each)
  • $149.99 (Each)
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
49224185
Manufacturer
Milwaukee®
Manufacturer's Part Number
49224185
Description
Hole Dozer General-Purpose Hole Saw Kit 28PC
The Milwaukee® 28-Piece Hole Dozer™ General Purpose Hole Saw Kit Features A New 3.5TPI Tooth Design That Offers Users The Longest Life In Metal Applications. These Hole Dozer™ Bi-Metal Hole Saws Feature The Industry'S Only Lifetime Tooth Break Warranty and Can Take On All General Purpose Applications, Making Them The Most Durable Hole Saws. Our All-Access Slots Solve The Frustration Of Plug Removal, Making Users More Productive With Less Downtime Between Holes. The New Slot Design Also Gives Users Increase
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242155033 / 00045242155033
Weight per unit
15.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$149.99 (Each)
Resources
Images
 
 
49224185 - Large Image
 
49224185 - Video
 
49224185 - Large Image
 
49224185 - Large Image
 
49224185 - Large Image
 
49224185 - Small Image
 
49224185 - Large Image
 
49224185 - Large Image
 
49224185 - Large Image
 
49224185 - Large Image
 
49224185 - Large Image
 
49224185 - Large Image
Other Links
 
 
49224185 - Other
 
49224185 - Other
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
MILW 49-22-4185 28-Piece All Purpos
Short Description
28Pc All Purpose Hole sw Kt
Description
HOLE DOZER GENERAL-PURPOSE HOLE SAW KIT 28PC
Product Type
28-Piece All Purpose Hole Saw Kit
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The MILWAUKEE® 28-Piece HOLE DOZER™ General Purpose Hole Saw Kit features a new 3.5TPI tooth design that offers users the longest life in metal applications. These HOLE DOZER™ Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and can take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal, making users more productive with less downtime between holes. The new slot design also gives users increase
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
49224185
Brand
Milwaukee®
GTIN
00045242155033
UPC
045242155033
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
15.5