49228510 - Right Angle Attachment

Milwaukee®

  • $67.67 (Each)
  • $67.67 (Each)

  • $676.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49228510
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-22-8510
Description
Right Angle Attachment
Drilling Holes and Installing Screws or Bolts In An Area Too Small For A Conventional Drill/Driver Can Exhaust The Patience Of The Most Experienced Contractor. When You Get Tired Of Using A Stubby Screwdriver You Can Either Shell Out The Big Bucks For A Right Angle Drill or You Can Save Your Money and Purchase Milwaukee'S Right Angle Attachment. Milwaukee Tool, One Of The Most Respected Names In The Tool Industry, Manufactures A 1/4 In. Hex Right Angle Attachment That Is Ideal For Cordless Drills Up to and
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Power Tool Accessories
UNSPSC
N/A
UPC/GTIN
045242183524 / 00045242183524
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.67 (Each)
Standard Packaging
$676.70 (Per 10)
Resources
Images
 
 
49228510 - Large Image
 
49228510 - Large Image
 
49228510 - Large Image
 
49228510 - Small Image
 
49228510 - Large Image
 
49228510 - Large Image
 
49228510 - Large Image
 
49228510 - Large Image
Other Links
 
 
49228510 - Other
 
49228510 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
All-metal housing and steel gears
Material, Color, and Finish
Handle Material
n/a
Descriptions
Description
RIGHT ANGLE ATTACHMENT
Product Type
Right Angle Drill Attachment Kit
extra long description
MILW 49-22-8510 Right Angle Drill A
Short Description
Right AngleDRill Attachment Kt
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
Drilling holes and installing screws or bolts in an area too small for a conventional drill/driver can exhaust the patience of the most experienced contractor. When you get tired of using a Stubby screwdriver you can either shell out the big bucks for a right angle drill or you can save your money and purchase Milwaukee's right angle attachment. Milwaukee Tool, one of the most respected names in the tool industry, manufactures a 1/4 in. hex right angle attachment that is ideal for cordless drills up to and
Special Features
Compact Design Allows Work In Tight Areas; Durable All Metal Housing And Steel Gears; Rated Up To 235 In-Lbs Of Torque; Accepts Standard 1/4 In. Hex Shank Bits
Additional Information
Handle Length
0.0
Shank Diameter
1/4 in
Handle Included
Not Included
Manufacturer Information
Manufacturers Part Number
49-22-8510
Brand
Milwaukee®
GTIN
00045242183524
UPC
045242183524
Taxonomies, Classifications, and Categories
Category Description
POWER TOOL ACCESSORIES
Type
RIGHT ANGLE
Packaging
Weight per each
1.05
Carton
1
Package
10
Uses, Certifications, and Standards
Application
For Cordless Drills
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat