49228610 - Carbide Hole Cutter Set: 4PC

Milwaukee®

  • $103.85 (Each)
  • $103.85 (Each)

  • $2,077.00 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49228610
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-22-8610
Description
Carbide Hole Cutter Set: 4PC
The Milwaukee® One-Piece Carbide Cutter 4-Piece Set Features Carbide Teeth For Longer Life and Smooth Cuts In Stainless Steel and Other Hard Metals. Each Cutter Features A Stop Shoulder Design That Prevents Over-Drilling and Limits Cuts to A 3/16" Depth, While A 3-Flat Shank Optimizes Each Cutter Drill Bit For Use In Drill/Drivers. The Spring-Loaded Pilot Bit Provides Complete Plug Ejection For Clean, Efficient Cutting Of Each Hole. Their Solid One-Piece Design Of Each Hole Cutter Delivers Added Durability
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242597901 / 00045242597901
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.85 (Each)
Standard Packaging
$2,077.00 (Per 20)
Resources
Images
 
 
49228610 - Small Image
 
49228610 - Large Image
 
49228610 - Large Image
Other Links
 
 
49228610 - Other
 
49228610 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
The MILWAUKEE® One-Piece Carbide Cutter 4-Piece Set features carbide teeth for longer life and smooth cuts in stainless steel and other hard metals. Each cutter features a stop shoulder design that prevents over-drilling and limits cuts to a 3/16" depth, while a 3-flat shank optimizes each cutter drill bit for use in Drill/Drivers. The spring-loaded pilot bit provides complete plug ejection for clean, efficient cutting of each hole. Their solid one-piece design of each hole cutter delivers added durability
Description
CARBIDE HOLE CUTTER SET: 4PC
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Product Type
4 PC Carbide Hole Cutter Kit
extra long description
MILW 49-22-8610 4 PC Carbide Hole C
Manufacturer Information
Manufacturers Part Number
49-22-8610
Brand
Milwaukee®
GTIN
00045242597901
UPC
045242597901
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight per each
1.5
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat