49228620 - 8PC One-Piece Carbide Hole Cutter Set

Milwaukee®

  • $335.43 (Each)
  • $335.43 (Each)

  • $1,341.72 (Per 4)

In-Stock: 2 available at other locations ( find a store with stock)
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
49228620
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-22-8620
Description
8PC One-Piece Carbide Hole Cutter Set
The Milwaukee® One-Piece Carbide Cutter 8-Piece Set Features Carbide Teeth For Longer Life and Smooth Cuts In Stainless Steel and Other Hard Metals. Each Cutter Features A Stop Shoulder Design That Prevents Over-Drilling and Limits Cuts to A 3/16 In. Depth, While A 3-Flat Shank Optimizes Each Cutter Drill Bit For Use In Drill/Drivers. The Spring-Loaded Pilot Bit Provides Complete Plug Ejection For Clean, Efficient Cutting Of Each Hole. Their Solid One-Piece Design Of Each Hole Cutter Delivers Added Durabil
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242597918 / 00045242597918
Weight per unit
4.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$335.43 (Each)
Standard Packaging
$1,341.72 (Per 4)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
49228620 - Small Image
 
49228620 - Large Image
 
49228620 - Large Image
 
49228620 - Large Image
 
49228620 - Large Image
Other Links
 
 
49228620 - Other
 
49228620 - Other
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
8PC ONE-PIECE CARBIDE HOLE CUTTER SET
Extra Long Description
MILW 49-22-8620 8 PC Carbide Hole C
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The MILWAUKEE® One-Piece Carbide Cutter 8-Piece Set features carbide teeth for longer life and smooth cuts in stainless steel and other hard metals. Each cutter features a stop shoulder design that prevents over-drilling and limits cuts to a 3/16 in. depth, while a 3-flat shank optimizes each cutter drill bit for use in Drill/Drivers. The spring-loaded pilot bit provides complete plug ejection for clean, efficient cutting of each hole. Their solid one-piece design of each hole cutter delivers added durabil
Product Type
8 PC Carbide Hole Cutter Kit
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-22-8620
GTIN
00045242597918
UPC
045242597918
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
4.78
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Lawton
2 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 49228620.
Jump To:

Similar Items

Similar items are close alternatives to 49228620, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat