49240171 - Cordless Work Light

Milwaukee

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49240171
Manufacturer
Milwaukee
Manufacturer's Part Number
49-24-0171
Description
Cordless Work Light
The Milwaukee® M18™ Work Light Runs Longer to Maximize Productivity On The Job. Utilizing Either The M18 Compact Redlithium™ Battery or M18™ XC High Capacity Redlithium™ Battery (Each Sold Separately), The Light Features A Xenon Incandescent Bulb That Optimizes Brightness Of The Beam Over A Specific Work Area. Its 135° Rotating Head Allows You to Easily Direct The Light Beam At The Desired Work Area, While Its Integrated Hook Enables Hands-Free Use. Lightweight and Ergonomic For Greater User Comfort, The M
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Power Tool Accessories
UNSPSC
39112009 - Portable shop light
UPC/GTIN
045242158874 / 00045242158874
Weight per unit
0.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
49240171 - Specification Sheet
Images
 
 
49240171 - Small Image
 
49240171 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
51330
Descriptions
Description
CORDLESS WORK LIGHT
Product Type
M18 Worklight
Long Description
The Milwaukee® M18™ Work Light runs longer to maximize productivity on the job. Utilizing either the M18 Compact REDLITHIUM™ battery or M18™ XC High Capacity REDLITHIUM™ battery (each sold separately), the light features a Xenon incandescent bulb that optimizes brightness of the beam over a specific work area. Its 135° rotating head allows you to easily direct the light beam at the desired work area, while its integrated hook enables hands-free use. Lightweight and ergonomic for greater user comfort, the M
Special Features
Features: Ergonomic, Compact, And Lightweight Design For Operator Comfort; Fold-Away Utility Hook; 135 Degree Rotating Head; Tool Weight: 0.710 LB
Additional Information
battery
Compact/XC High Capacity Lithium-Ion
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
49-24-0171
sub brand
M18, REDLITHIUM
GTIN
00045242158874
UPC
045242158874
Taxonomies, Classifications, and Categories
Category Description
POWER TOOL ACCESSORIES
Type
CORDLESS
Availability
Status
Inactive
Packaging
Weight per each
0.97
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 49240171.
Jump To:

Similar Items

Similar items are close alternatives to 49240171, though they may not be 100% alike.

Powered By The M18™ Red Lithium™ Battery, The M18™ Cordless Led Work Light Has O...
  • MFR Part #: 2735-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 6 ($426.24) ·
273520 - Milwaukee Electric Tool

Check local availability

Total Availability: In Stock

Book Price

$71.04

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat