49251201 - Open-Lok 3/8" Titanium Enhanced Bi-Metal Blade

Milwaukee®

  • $14.97 (Each)
  • $14.97 (Each)

  • $59.88 (Per 4)
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
49251201
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-25-1201
Description
Open-Lok 3/8" Titanium Enhanced Bi-Metal Blade
The Milwaukee® Open-Lok™ 3/8" Titanium Charged™ Bi-Metal Multi-Material Oscillating Multi-Tool Blades Are Made From Premium High-Speed Steel. These Bi-Metal Blades Are Ideal For Cuts In Wood, Nails, PVC, and Drywall. Titanium Charged™ Bi-Metal Blades Have An Optimized Titanium Blend For Maximum Wear-Resistance and Up to 15X Longer Life VS. High Carbon Steel (HCS) Blades. These Blades Feature A Reinforced Universal Fit Open-Lok™ Anchor For Better Strength & Control and Allow For Quick Blade Changes Across 1
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242570911 / 00045242570911
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.97 (Each)
Standard Packaging
$59.88 (Per 4)
Resources
Images
 
 
49251201 - Large Image
 
49251201 - Large Image
 
49251201 - Large Image
 
49251201 - Large Image
 
49251201 - Large Image
 
49251201 - Large Image
 
49251201 - Large Image
 
49251201 - Large Image
 
49251201 - Large Image
 
49251201 - Large Image
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
3/8
Descriptions
Product Type
3/8" Titanium Bi-Metal Blade 1PK
Description
OPEN-LOK 3/8" TITANIUM ENHANCED BI-METAL BLADE
extra long description
MILW 49-25-1201 3/8" TITANIUM BI-ME
Short Description
3/8" Titanm BI-METAL Bld 1PK
Long Description
The MILWAUKEE® OPEN-LOK™ 3/8" TITANIUM CHARGED™ Bi-Metal Multi-Material Oscillating Multi-Tool Blades are made from premium high-speed steel. These bi-metal blades are ideal for cuts in wood, nails, PVC, and drywall. TITANIUM CHARGED™ Bi-Metal blades have an optimized titanium blend for maximum wear-resistance and up to 15x longer life vs. high carbon steel (HCS) blades. These blades feature a reinforced Universal Fit OPEN-LOK™ anchor for better strength & control and allow for quick blade changes across 1
Features
MILWAUKEE® Oscillating Multi-Tool Accessories provide a complete solution for cutting, scraping, sanding and grinding across a wide range of materials and applications. Equipped with an OPEN-LOK™ Universal blade anchor for quick blade changes. Made with high quality materials and advanced manufacturing processes to deliver professional grade performance and market leading innovation.
Additional Information
Blade Thickness
0.025
Teeth per Inch
18
Blade Length
2.67
Manufacturer Information
Manufacturers Part Number
49-25-1201
Brand
Milwaukee®
GTIN
00045242570911
UPC
045242570911
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Multi-Tool Blade
Packaging
Weight per each
0.08
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Multi-Material
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat