49251241 - Open-Lok 2-1/2" Titanium Charged Bi-Metal Multi-Ma

Milwaukee®

  • $19.93 (Each)
  • $19.93 (Each)

  • $79.72 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49251241
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-25-1241
Description
Open-Lok 2-1/2" Titanium Charged Bi-Metal Multi-Ma
The Milwaukee® Open-Lok™ 2-1/2" Titanium Charged™ Bi-Metal Multi-Material Oscillating Multi-Tool Blades Are Made From Premium High-Speed Steel. These Bi-Metal Blades Are Ideal For Cuts In Wood, Nails, PVC, and Drywall. Titanium Charged™ Bi-Metal Blades Have An Optimized Titanium Blend For Maximum Wear-Resistance and Up to 15X Longer Life VS. High Carbon Steel (HCS) Blades. These Blades Feature A Reinforced Universal Fit Open-Lok™ Anchor For Better Strength & Control and Allow For Quick Blade Changes Across
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242570997 / 00045242570997
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.93 (Each)
Standard Packaging
$79.72 (Per 4)
Resources
Images
 
 
49251241 - Small Image
 
49251241 - Large Image
 
49251241 - Large Image
 
49251241 - Large Image
 
49251241 - Large Image
 
49251241 - Large Image
 
49251241 - Large Image
 
49251241 - Large Image
 
49251241 - Large Image
 
49251241 - Large Image
 
49251241 - Large Image
Other Links
 
 
49251241 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
2-1/2
Descriptions
extra long description
MILW 49-25-1241 2-1/2" TITANIUM BI-
Product Type
2-1/2" Titanium Bi-Metal Blade 1PK
Features
MILWAUKEE® Oscillating Multi-Tool Accessories provide a complete solution for cutting, scraping, sanding and grinding across a wide range of materials and applications. Equipped with an OPEN-LOK™ Universal blade anchor for quick blade changes. Made with high quality materials and advanced manufacturing processes to deliver professional grade performance and market leading innovation.
Description
OPEN-LOK 2-1/2" TITANIUM CHARGED BI-METAL MULTI-MA
Long Description
The MILWAUKEE® OPEN-LOK™ 2-1/2" TITANIUM CHARGED™ Bi-Metal Multi-Material Oscillating Multi-Tool Blades are made from premium high-speed steel. These bi-metal blades are ideal for cuts in wood, nails, PVC, and drywall. TITANIUM CHARGED™ Bi-Metal blades have an optimized titanium blend for maximum wear-resistance and up to 15x longer life vs. high carbon steel (HCS) blades. These blades feature a reinforced Universal Fit OPEN-LOK™ anchor for better strength & control and allow for quick blade changes across
Additional Information
Blade Thickness
0.025
Blade Length
1.625
Teeth per Inch
18
Manufacturer Information
Manufacturers Part Number
49-25-1241
Brand
Milwaukee®
GTIN
00045242570997
UPC
045242570997
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Multi-Tool Blade
Packaging
Weight per each
0.08
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Multi-Material
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat