49560023 - 3/4" Hole Dozer Bi-Metal Hole Saw

Milwaukee®

  • $9.51 (Each)
  • $9.51 (Each)

  • $1,825.92 (Per 192)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49560023
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-56-0023
Description
3/4" Hole Dozer Bi-Metal Hole Saw
The Milwaukee® 3/4" Hole Dozer™ Bi-Metal Hole Saws New 3.5TPI Tooth Design Offers Users The Longest Life In Metal Applications. These Hole Dozer™ Bi-Metal Hole Saws Feature The Industry'S Only Lifetime Tooth Break Warranty and Can Take On All General Purpose Applications, Making Them The Most Durable Hole Saws. Our All-Access Slots Solve The Frustration Of Plug Removal, Making Users More Productive With Less Downtime Between Holes. The New Slot Design Also Gives Users Increased Pilot Visibility For Accurat
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242192632 / 00045242192632
Weight per unit
0.085 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.51 (Each)
Standard Packaging
$1,825.92 (Per 192)
Resources
Images
 
 
49560023 - Large Image
 
49560023 - Video
 
49560023 - Large Image
 
49560023 - Large Image
 
49560023 - Large Image
 
49560023 - Small Image
 
49560023 - Large Image
 
49560023 - Large Image
 
49560023 - Large Image
 
49560023 - Large Image
 
49560023 - Large Image
 
49560023 - Large Image
Other Links
 
 
49560023 - Other
 
49560023 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
2.63
Descriptions
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Description
3/4" HOLE DOZER BI-METAL HOLE SAW
Product Type
3/4" Hole Dozer Hole Saw
extra long description
MILW 49-56-0023 3/4" Hole Dozer Hol
Long Description
The MILWAUKEE® 3/4" HOLE DOZER™ Bi-Metal Hole Saws new 3.5TPI tooth design offers users the longest life in metal applications. These HOLE DOZER™ Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and can take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal, making users more productive with less downtime between holes. The new slot design also gives users increased pilot visibility for accurat
Additional Information
media
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-56-0023
GTIN
00045242192632
UPC
045242192632
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.085
Carton
1
Package
192
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat