49560047 - 1-1/16" Hole Dozer Bi-Metal Hole Saw

Milwaukee®

  • $10.05 (Each)
  • $10.05 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49560047
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-56-0047
Description
1-1/16" Hole Dozer Bi-Metal Hole Saw
The Milwaukee® 1-1/16" Hole Dozer™ Bi-Metal Hole Saws New 3.5TPI Tooth Design Offers Users The Longest Life In Metal Applications. These Hole Dozer™ Bi-Metal Hole Saws Feature The Industry'S Only Lifetime Tooth Break Warranty and Can Take On All General Purpose Applications, Making Them The Most Durable Hole Saws. Our All-Access Slots Solve The Frustration Of Plug Removal, Making Users More Productive With Less Downtime Between Holes. The New Slot Design Also Gives Users Increased Pilot Visibility For Accu
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242192892 / 00045242192892
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.05 (Each)
Resources
Images
 
 
49560047 - Large Image
 
49560047 - Large Image
 
49560047 - Large Image
 
49560047 - Small Image
 
49560047 - Large Image
 
49560047 - Large Image
 
49560047 - Large Image
 
49560047 - Large Image
Other Links
 
 
49560047 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
3
Descriptions
extra long description
MILW 49-56-0047 1-1/16 In. Hole Doz
Short Description
1-1/16inHole Dozer Hole sw
Description
1-1/16" HOLE DOZER BI-METAL HOLE SAW
Features
1-1/16 HOLE DOZER Bi-Metal Hole Saw
Product Type
1-1/16 In. Hole Dozer Hole Saw
Long Description
The MILWAUKEE® 1-1/16" HOLE DOZER™ Bi-Metal Hole Saws new 3.5TPI tooth design offers users the longest life in metal applications. These HOLE DOZER™ Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and can take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal, making users more productive with less downtime between holes. The new slot design also gives users increased pilot visibility for accu
Manufacturer Information
Manufacturers Part Number
49560047
Brand
Milwaukee®
GTIN
00045242192892
UPC
045242192892
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.17
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat