49560305 - 6-3/8" Recessed Light Carbide Grit Hole Saw + Pilo

Milwaukee®

  • $43.28 (Each)
  • $43.28 (Each)

  • $432.80 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49560305
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-56-0305P
Description
6-3/8" Recessed Light Carbide Grit Hole Saw + Pilo
Hole Saw, Carbide Material, 1.4 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242195107 / 00045242195107
Weight per unit
1.575 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.28 (Each)
Standard Packaging
$432.80 (Per 10)
Resources
Images
 
 
49560305 - Small Image
 
49560305 - Large Image
 
49560305 - Large Image
 
49560305 - Large Image
 
49560305 - Large Image
 
49560305 - Large Image
Other Links
 
 
49560305 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbide
Dimensions and Weight
Length
1.75
Descriptions
Product Type
Hole Saw
Long Description
Hole Saw, Carbide Material, 1.4 lb
Features
Milwaukee(R) recessed light hole saws are manufactured using carbide grit for cutting through drywall, plaster, acoustical tile, wood and stucco with mesh. Made with a continual rim, these saws wont' tear material and will leave a clean finish.
Short Description
Hole Saw, Carbide, Cutting Through Drywall, Plaster, Acoustical Tile, Wood and Stucco with Mesh Application
Description
6-3/8" RECESSED LIGHT CARBIDE GRIT HOLE SAW + PILO
extra long description
MILW 49-56-0305 6 3/8 HOLE SAW
Additional Information
package quantity
1 PK
Made in USA
yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-56-0305P
GTIN
00045242195107
UPC
045242195107
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
1.4 lb
Weight per each
1.575
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Cutting Through Drywall, Plaster, Acoustical Tile, Wood and Stucco with Mesh
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat