49560315 - 6-7/8" Recessed Light Carbide Grit Hole Saw + Pilo

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
49560315
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-56-0315
Description
6-7/8" Recessed Light Carbide Grit Hole Saw + Pilo
Milwaukee® Recessed Light Hole Saws Are Manufactured Using Carbide Grit For Cutting Through Drywall, Plaster, Acoustical Tile, Wood and Stucco With Mesh. Made With A Continual Rim, These Saws Won'T Tear Material and Will Leave A Clean Finish.
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242195206 / 00045242195206
Weight per unit
1.745 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
49560315 - Small Image
 
49560315 - Large Image
 
49560315 - Large Image
 
49560315 - Large Image
 
49560315 - Large Image
Other Links
 
 
49560315 - Other
Dimensions and Weight
Length
1.75
Descriptions
Product Type
6 7/8 Hole Saw
extra long description
MILW 49-56-0315 6 7/8 HOLE SAW
Description
6-7/8" RECESSED LIGHT CARBIDE GRIT HOLE SAW + PILO
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
Milwaukee® recessed light hole saws are manufactured using Carbide grit for cutting through drywall, plaster, acoustical tile, wood and stucco with mesh. Made with a continual rim, these saws won't tear material and will leave a clean finish.
Additional Information
idea granular category code
2437
Manufacturer Information
Manufacturers Part Number
49-56-0315
Brand
Milwaukee®
GTIN
00045242195206
UPC
045242195206
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
1.745
Carton
1
Package
10
You must have an account to view stock levels
There were no add-on items found for 49560315.

* All prices subject to change.