49560320 - Adjustable Hole Cutter

Milwaukee®

  • $47.40 (Each)
  • $47.40 (Each)

  • $758.40 (Per 16)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49560320
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-56-0320
Description
Adjustable Hole Cutter
The Milwaukee® Adjustable Hole Cutter Offers A One-Size-Fits All Solution to Make Holes In Drywall and Ceiling Tile. Cutting Diameters Range From 2 In. to 7 In. With 1/4 In. Increments For Almost Double The Amount Of Sizes Over The Competition. Utilizing A Quik-Lok™ Arbor For Tool-Free Locatability As Well As Laser Etched Markings and Size Indicator, Users Can Quickly and Easily Identify and Change Sizes Without The Use Of A Hex Key. A Best-In-Class Durable and Reusable Debris Shield With Spring Collar Kee
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242344260 / 00045242344260
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.40 (Each)
Standard Packaging
$758.40 (Per 16)
Resources
Images
 
 
49560320 - Large Image
 
49560320 - Large Image
 
49560320 - Large Image
 
49560320 - Small Image
 
49560320 - Large Image
 
49560320 - Large Image
 
49560320 - Large Image
 
49560320 - Large Image
Other Links
 
 
49560320 - Other
 
49560320 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Drywall
Dimensions and Weight
Depth
1.0
Descriptions
Product Type
Adustable Hole Cutter
Description
ADJUSTABLE HOLE CUTTER
extra long description
MILW 49-56-0320 Adustable Hole Cutt
Short Description
Adustable Hole cttr
Long Description
The Milwaukee® adjustable hole cutter offers a one-size-fits all solution to make holes in drywall and ceiling tile. Cutting diameters range from 2 in. to 7 in. with 1/4 in. increments for almost double the amount of sizes over the competition. Utilizing a Quik-Lok™ arbor for tool-free locatability as well as laser etched markings and size indicator, users can quickly and easily identify and change sizes without the use of a hex key. A best-in-class durable and reusable debris shield with spring collar kee
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Manufacturer Information
Manufacturers Part Number
49-56-0320
Brand
Milwaukee®
GTIN
00045242344260
UPC
045242344260
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.78
Carton
1
Package
16
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat