49560743 - 4-1/8" Hole Dozer W/Carbide Teeth Hole Saw

Milwaukee®

  • $43.50 (Each)
  • $43.50 (Each)
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
49560743
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-56-0743
Description
4-1/8" Hole Dozer W/Carbide Teeth Hole Saw
The Milwaukee® 4-1/8" Hole Dozer™ With Carbide Teeth Hole Saw Features A New 3 Tpi Design That Offers Fast Cuts With The Durability Of A Bi-Metal Hole Saw and Life Of A Carbide Hole Saw. This Milwaukee Hole Saw Provides The Longest Life In General Purpose and Extreme Materials With The Ability to Cut Through Stainless Steel, Cast Iron, Fastener Embedded Wood, Cement Board, Fiberglass, Plaster, Asphalt Shingles, and More With Ease. Deep Gullets Clear Material Fast While Cutting, and Milwaukee'S All-Access S
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242594825 / 00045242594825
Weight per unit
0.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.50 (Each)
Resources
Images
 
 
49560743 - Large Image
 
49560743 - Large Image
 
49560743 - Large Image
 
49560743 - Large Image
 
49560743 - Large Image
 
49560743 - Large Image
 
49560743 - Large Image
 
49560743 - Large Image
 
49560743 - Large Image
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
5.938
Descriptions
Product Type
4-1/8 In Carbide Tipped HS
Description
4-1/8" HOLE DOZER W/CARBIDE TEETH HOLE SAW
extra long description
MILW 49-56-0743 4-1/8 in CARBIDE TI
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The MILWAUKEE® 4-1/8" HOLE DOZER™ with Carbide Teeth Hole Saw features a new 3 TPI design that offers fast cuts with the durability of a bi-metal hole saw and life of a carbide hole saw. This Milwaukee hole saw provides the longest life in general purpose and extreme materials with the ability to cut through stainless steel, cast iron, fastener embedded wood, cement board, fiberglass, plaster, asphalt shingles, and more with ease. Deep gullets clear material fast while cutting, and Milwaukee's ALL-ACCESS S
Additional Information
Teeth per Inch
3
Manufacturer Information
Manufacturers Part Number
49-56-0743
Brand
Milwaukee®
GTIN
00045242594825
UPC
045242594825
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.98