49565645 - 2" Diamond Max Hole Saw

Milwaukee®

  • $35.95 (Each)
  • $35.95 (Each)

  • $1,797.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
49565645
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-56-5645
Description
2" Diamond Max Hole Saw
The Milwaukee® 2" Diamond Max™ Hole Saw Delivers Up to 20X Longer Life With Unmatched Cuts In Porcelain. Diamond Max™ Hole Saws Offer Best-In-Class Performance With Higher-Grade Diamonds and Superior Retention. Features Maximum Wear Resistance to Tackle The Most Demanding Tile and Stone Applications. The Improved Grip Delivers Easier Starts Into Material For Clean, Fast Cuts. Designed For More Cutting With Less Clogging.
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242308507 / 00045242308507
Weight per unit
0.252 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.95 (Each)
Standard Packaging
$1,797.50 (Per 50)
Resources
Images
 
 
49565645 - Large Image
 
49565645 - Small Image
 
49565645 - Large Image
 
49565645 - Large Image
 
49565645 - Large Image
 
49565645 - Large Image
 
49565645 - Large Image
 
49565645 - Large Image
 
49565645 - Large Image
 
49565645 - Large Image
 
49565645 - Large Image
Other Links
 
 
49565645 - Other
Dimensions and Weight
Length
0.55
Descriptions
Product Type
2" Diamond Plus™ Hole Saw
extra long description
MILW 49-56-5645 2" Diamond Plus™ Ho
Description
2" DIAMOND MAX HOLE SAW
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The MILWAUKEE® 2" Diamond Max™ Hole Saw delivers up to 20X longer life with unmatched cuts in porcelain. Diamond Max™ Hole Saws offer best-in-class performance with higher-grade diamonds and superior retention. Features Maximum wear resistance to tackle the most demanding tile and stone applications. The improved grip delivers easier starts into material for clean, fast cuts. Designed for more cutting with less clogging.
Additional Information
Teeth per Inch
4, Grit
Manufacturer Information
Manufacturers Part Number
49-56-5645
Brand
Milwaukee®
GTIN
00045242308507
UPC
045242308507
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.252
Carton
1
Package
50
You must have an account to view stock levels

* All prices subject to change.