49565660 - 2-1/2" Diamond Plus Hole Saw

Milwaukee®

  • $59.33 (Each)
  • $59.33 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49565660
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-56-5660
Description
2-1/2" Diamond Plus Hole Saw
Choose The Milwaukee® Diamond Plus™ Hole Saw For Up to 10X Longer Life When Cutting Tile, Stone and Glass. Diamond Plus™ Hole Saws Deliver Best-In-Class Performance, With Higher Grade Diamonds For Maximum Heat and Fracture Resistance. An Improved Braze Provides Superior Diamond Retention When Cutting Hard, Abrasive Materials. The One-Piece Hole Saw Has A 1/4 In. Quick Change Hex Shank and Features A Large Slug Ejection Slot. Designed As The Single Cutting Solution For All Tile, Stone, and Glass Application
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242308521 / 00045242308521
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.33 (Each)
Resources
Images
 
 
49565660 - Large Image
 
49565660 - Large Image
 
49565660 - Large Image
 
49565660 - Large Image
 
49565660 - Small Image
 
49565660 - Large Image
 
49565660 - Large Image
 
49565660 - Large Image
 
49565660 - Large Image
Other Links
 
 
49565660 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
0.55
Descriptions
extra long description
MILW 49-56-5660 2-1/2" Diamond Plus
Description
2-1/2" DIAMOND PLUS HOLE SAW
Long Description
Choose the Milwaukee® Diamond Plus™ hole saw for up to 10X longer life when cutting tile, stone and glass. Diamond Plus™ hole saws deliver best-in-class performance, with higher grade diamonds for maximum heat and fracture resistance. An improved braze provides superior diamond retention when cutting hard, abrasive materials. The one-piece hole saw has a 1/4 in. quick change hex shank and features a large slug ejection slot. Designed as the single cutting solution for all tile, stone, and glass application
Product Type
2-1/2" Diamond Plus™ Hole Saw
Features
2-1/2 in. Diamond Plus™ Hole Saw
Manufacturer Information
Manufacturers Part Number
49-56-5660
Brand
Milwaukee®
GTIN
00045242308521
UPC
045242308521
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.38
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat