49566950 - Small Thread Arbor, 1/4" Shank

Milwaukee®

  • $8.32 (Each)
  • $8.32 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49566950
Manufacturer
Milwaukee®
Manufacturer's Part Number
49566950
Description
Small Thread Arbor, 1/4" Shank
Small Thread Arbor, 1/4 In Shank Diameter, Hardened Steel, 0.1 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242200009 / 00045242200009
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.32 (Each)
Resources
Images
 
 
49566950 - Large Image
 
49566950 - Small Image
 
49566950 - Large Image
 
49566950 - Large Image
 
49566950 - Large Image
Attachments
 
 
49566950 - Specification Sheet
Other Links
 
 
49566950 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Hardened Steel
Dimensions and Weight
Diameter
0.25
Length
4.2
Descriptions
Product Type
Small Thread Arbor
Long Description
Small Thread Arbor, 1/4 in Shank Diameter, Hardened Steel, 0.1 lb
Features
1/4" Small Thread Arbor
Short Description
Small Thread Arbor, 1/4 in Shank, Hardened Steel
extra long description
MILW 49-56-6950 1/4" Arbor Shank
Description
SMALL THREAD ARBOR, 1/4" SHANK
Special Features
Durable Hardened Steel Construction; Fits All Hole Saws Up To 1-3/16 IN; Fits All Drill Chucks 1/4 IN And Larger
Additional Information
Made in USA
yes
Compatible With
All Hole Saw up to 1-3/16 in;Drill Chuck 1/4 in and Larger
package quantity
1 PK
Shank Diameter
1/4 in
Inside Diameter
0.250000
outside diameter
0.250000
arbor size
Up To 1-3/16
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49566950
GTIN
00045242200009
UPC
045242200009
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Hole Saw
Packaging
Weight
0.1 lb
Weight per each
0.19
Carton
1
Uses, Certifications, and Standards
Application
Fits All Hole Saws Up To 1-3/16 IN And Drill Chucks 1/4 IN And Larger
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat