49567000 - Small Thread Arbor, 7/16" Shank

Milwaukee®

  • $15.97 (Each)
  • $15.97 (Each)

  • $638.80 (Per 40)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49567000
Manufacturer
Milwaukee®
Manufacturer's Part Number
49567000
Description
Small Thread Arbor, 7/16" Shank
Small Thread Arbor, 7/16 In Shank Diameter, Hardened Steel, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242200153 / 00045242200153
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.97 (Each)
Standard Packaging
$638.80 (Per 40)
Resources
Images
 
 
49567000 - Small Image
 
49567000 - Large Image
 
49567000 - Large Image
 
49567000 - Large Image
 
49567000 - Large Image
Other Links
 
 
49567000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Hardened Steel
Dimensions and Weight
Diameter
0.500000
Length
4.0
Descriptions
Long Description
Small Thread Arbor, 7/16 in Shank Diameter, Hardened Steel, 0.15 lb
Features
7/16" Small Thread Arbor
Short Description
Small Thread Arbor, 7/16 in Shank, Hardened Steel
Product Type
Small Thread Arbor
extra long description
MILW 49-56-7000 7/16" SHANK ARBOR
Description
SMALL THREAD ARBOR, 7/16" SHANK
Special Features
Durable Hardened Steel Construction; Fits All Hole Saws Up To 1-3/16 IN; Fits All Drill Chucks 1/2 IN And Larger
Additional Information
Compatible With
All Hole Saw up to 1-3/16 in;Drill Chuck 1/2 in and Larger
package quantity
1 PK
Made in USA
yes
Inside Diameter
0.500000
outside diameter
0.500000
arbor size
Up To 1-3/16
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49567000
GTIN
00045242200153
UPC
045242200153
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Hole Saw
Packaging
Weight
0.15 lb
Weight per each
0.15
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Fits All Hole Saws Up To 1-3/16 IN And Drill Chucks 1/2 IN And Larger
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat