49567240 - Large Thread Quick Change Arbor, 7/16" Shank

Milwaukee®

  • $27.01 (Each)
  • $27.01 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49567240
Manufacturer
Milwaukee®
Manufacturer's Part Number
49567240
Description
Large Thread Quick Change Arbor, 7/16" Shank
Hole Saw, 7/16 In Shank Diameter, Steel, 0.55 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242225804 / 00045242225804
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.01 (Each)
Resources
Other Links
 
 
49567240 - Other
 
49567240 - Other
 
49567240 - Other
Images
 
 
49567240 - Small Image
 
49567240 - Large Image
 
49567240 - Large Image
 
49567240 - Large Image
 
49567240 - Large Image
Brochures
 
 
49567240 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Diameter
0.375
Length
8.0
Descriptions
Product Type
Hole Saw
Long Description
Hole Saw, 7/16 in Shank Diameter, Steel, 0.55 lb
Features
7/16" Large Thread Quick Change Arbor
Short Description
Hole Saw, 7/16 in Shank, Steel
Description
LARGE THREAD QUICK CHANGE ARBOR, 7/16" SHANK
extra long description
MILW 49-56-7240 Large Thread Quick
Additional Information
Compatible With
All Hole Saw 1-1/4 in and Larger;All Drill Chuck 1/2 in and Larger;48-56-8000 Pilot Bit;48-56-8010 Pilot Bit;48-56-8005 Pilot Bit
package quantity
1 PK
Made in USA
yes
Inside Diameter
0.375
outside diameter
0.375
idea granular category code
2415
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49567240
GTIN
00045242225804
UPC
045242225804
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.55 lb
Weight per each
0.56
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat