49567250 - Large Thread Quick Change Arbor, 3/8" Shank

Milwaukee®

  • $24.14 (Each)
  • $24.14 (Each)

  • $965.60 (Per 40)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49567250
Manufacturer
Milwaukee®
Manufacturer's Part Number
49567250
Description
Large Thread Quick Change Arbor, 3/8" Shank
Large Thread Arbor, 3/8 In Shank Diameter, Steel, 0.53 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242225798 / 00045242225798
Weight per unit
0.535 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.14 (Each)
Standard Packaging
$965.60 (Per 40)
Resources
Images
 
 
49567250 - Small Image
 
49567250 - Large Image
 
49567250 - Large Image
 
49567250 - Large Image
 
49567250 - Large Image
 
49567250 - Large Image
 
49567250 - Large Image
Brochures
 
 
49567250 - Brochure
Other Links
 
 
49567250 - Other
 
49567250 - Other
 
49567250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
8.0
Descriptions
Product Type
Large Thread Arbor
Features
3/8" Large Thread Quick Change Arbor
Short Description
Large Thread Arbor, 3/8 in Shank, Steel
Long Description
Large Thread Arbor, 3/8 in Shank Diameter, Steel, 0.53 lb
Description
LARGE THREAD QUICK CHANGE ARBOR, 3/8" SHANK
extra long description
MILW 49-56-7250 Large Thread Quick
Additional Information
Made in USA
yes
Compatible With
All Hole Saw 1-1/4 in and Larger;All Drill Chuck 3/8 in and Larger;48-56-8000 Pilot Bit;48-56-8010 Pilot Bit;48-56-8005 Pilot Bit
package quantity
1 PK
Teeth per Inch
0
idea granular category code
2415
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49567250
GTIN
00045242225798
UPC
045242225798
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.53 lb
Weight per each
0.535
Carton
1
Package
40
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat