49568005 - 1/4" X 4" Carbide Tipped Pilot Bit

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 200)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49568005
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-56-8005
Description
1/4" X 4" Carbide Tipped Pilot Bit
Milwaukee® Carbide Tipped Pilot Bits Are Designed For Long Life In Abrasive Materials. Use For Drilling Fiberglass, Brick, Block and Tile.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242200405 / 00045242200405
Weight per unit
0.065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
49568005 - Small Image
 
49568005 - Large Image
 
49568005 - Large Image
Other Links
 
 
49568005 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
4.0
Descriptions
Description
1/4" X 4" CARBIDE TIPPED PILOT BIT
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
extra long description
MILW 49-56-8005 Hole Saw Arbor Pilo
Product Type
Hole Saw Arbor Pilot Drill
Long Description
Milwaukee® Carbide tipped pilot bits are designed for long life in abrasive materials. Use for drilling fiberglass, brick, block and tile.
Additional Information
Shank Diameter
0.250000
Flute Length
4.000000
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-56-8005
GTIN
00045242200405
UPC
045242200405
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.065
Carton
1
Package
200
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat