49569607 - 7/8" Hole Dozer Bi-Metal Hole Saw

Milwaukee®

  • $6.16 (Each)
  • $6.16 (Each)

  • $12.32 (Per 2)

  • $1,182.72 (Per 192)
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
49569607
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-56-9607
Description
7/8" Hole Dozer Bi-Metal Hole Saw
The Milwaukee® 7/8" Hole Dozer™ Bi-Metal Hole Saws New 3.5TPI Tooth Design Offers Users The Longest Life In Metal Applications. These Hole Dozer™ Bi-Metal Hole Saws Feature The Industry'S Only Lifetime Tooth Break Warranty and Can Take On All General Purpose Applications, Making Them The Most Durable Hole Saws. Our All-Access Slots Solve The Frustration Of Plug Removal, Making Users More Productive With Less Downtime Between Holes. The New Slot Design Also Gives Users Increased Pilot Visibility For Accurat
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242198344 / 00045242198344
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.16 (Each)
Carton
$12.32 (Per 2)
Standard Packaging
$1,182.72 (Per 192)
Resources
Images
 
 
49569607 - Large Image
 
49569607 - Large Image
 
49569607 - Large Image
 
49569607 - Large Image
 
49569607 - Video
 
49569607 - Small Image
 
49569607 - Large Image
 
49569607 - Large Image
 
49569607 - Large Image
 
49569607 - Large Image
 
49569607 - Large Image
 
49569607 - Large Image
Other Links
 
 
49569607 - Other
 
49569607 - Other
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
0.875
Descriptions
Description
7/8" HOLE DOZER BI-METAL HOLE SAW
Product Type
7/8 In. Hole Saw
extra long description
MILW 49-56-9607 7/8 In. Hole Saw
Short Description
7/8inHole sw
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The MILWAUKEE® 7/8" HOLE DOZER™ Bi-Metal Hole Saws new 3.5TPI tooth design offers users the longest life in metal applications. These HOLE DOZER™ Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and can take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal, making users more productive with less downtime between holes. The new slot design also gives users increased pilot visibility for accurat
Additional Information
media
Yes
Teeth per Inch
8
Manufacturer Information
Manufacturers Part Number
49-56-9607
Brand
Milwaukee®
GTIN
00045242198344
UPC
045242198344
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.1
Carton
2
Package
192
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 49569607.
Jump To:

Similar Items

Similar items are close alternatives to 49569607, though they may not be 100% alike.

Lenox Bi-Metal Speed Slot Hole Saw With T3 Technology, 7/8"
  • Our Part #: 12165
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 3001414L
  • Manufacturer: Lenox Black & Decker Inc.
  • Find: Similar Items
  • Pkg Sizes: 160 ($2,033.60) ·
12165 - Lenox Black & Decker Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.71

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat