49569659 - 7/8" Hole Dozer Bi-Metal Hole Saw W/Arbor

Milwaukee®

  • $10.50 (Each)
  • $10.50 (Each)

  • $21.00 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49569659
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-56-9659
Description
7/8" Hole Dozer Bi-Metal Hole Saw W/Arbor
The Milwaukee® 7/8" Hole Dozer™ Bi-Metal Hole Saw With Arbor Has A New 3/5 Tpi Tooth Design That Offers Users The Longest Life In Metal Applications. These Hole Dozer™ Bi-Metal Hole Saws Feature The Industry'S Only Lifetime Tooth Break Warranty and Take On All General Purpose Applications, Making Them The Most Durable Hole Saws. Our All-Access Slots Solve The Frustration Of Plug Removal For More Productivity With Less Downtime Between Holes. The New Slot Design Also Offers Increased Pilot Visibility For Ac
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242505760 / 00045242505760
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.50 (Each)
Carton
$21.00 (Per 2)
Resources
Images
 
 
49569659 - Large Image
 
49569659 - Large Image
 
49569659 - Large Image
 
49569659 - Large Image
 
49569659 - Large Image
 
49569659 - Large Image
 
49569659 - Large Image
 
49569659 - Large Image
 
49569659 - Large Image
 
49569659 - Large Image
 
49569659 - Small Image
Other Links
 
 
49569659 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Bi-Metal
Dimensions and Weight
Length
3.5
Descriptions
Description
7/8" HOLE DOZER BI-METAL HOLE SAW W/ARBOR
Product Type
7/8" Arbored Hole Saw
extra long description
MILW 49-56-9659 7/8" Arbored Hole S
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The MILWAUKEE® 7/8" HOLE DOZER™ Bi-Metal Hole Saw with Arbor has a new 3/5 TPI tooth design that offers users the longest life in metal applications. These HOLE DOZER™ Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal for more productivity with less downtime between holes. The new slot design also offers increased pilot visibility for ac
Manufacturer Information
Manufacturers Part Number
49-56-9659
Brand
Milwaukee®
GTIN
00045242505760
UPC
045242505760
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.34
Carton
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat