49569810 - 7/8" Shockwave Imp Hole Saw

Milwaukee®

  • $16.86 (Each)
  • $16.86 (Each)

  • $252.90 (Per 15)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
49569810
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-56-9810
Description
7/8" Shockwave Imp Hole Saw
Hole Saw, 1/4 In Shank Diameter, Hex Drive, 8 Teeth Per Inch, 2.5 In Overall Length, 7/8 In Overall Width, 0.13 LB
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242321100 / 00045242321100
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.86 (Each)
Standard Packaging
$252.90 (Per 15)
Resources
Images
 
 
49569810 - Large Image
 
49569810 - Small Image
 
49569810 - Large Image
 
49569810 - Large Image
 
49569810 - Large Image
 
49569810 - Large Image
 
49569810 - Large Image
 
49569810 - Large Image
Other Links
 
 
49569810 - Other
Dimensions and Weight
Overall Length
2.5 in
Length
2.5
Descriptions
Long Description
Hole Saw, 1/4 in Shank Diameter, Hex Drive, 8 Teeth per Inch, 2.5 in Overall Length, 7/8 in Overall Width, 0.13 lb
Features
Designed with a robust ¼” quick change hex shank, Milwaukee(R) Shockwave Impact Duty(TM) Thin Wall Hole Saws give professionals a hole making solution to use with impact drivers. Utilizing a thin wall, 8 TPI design, Thin Wall Hole Saws deliver a burr-free cut up to 40% faster than standard bi-metal hole saws. The included ejection spring removes the frustration of manually removing slugs by automatically ejecting the material. A stop shoulder design prevents over-drilling into material and potentially dama
Product Type
Hole Saw
Short Description
7/8"Hole Saw, 1/4 in Shank, 2.5 in L
Description
7/8" SHOCKWAVE IMP HOLE SAW
extra long description
MILW 49-56-9810 7/8 In. Impact Hole
Additional Information
Shank Diameter
1/4 in
Drive Type
Hex
Compatible With
Impact Driver;Plastics and Thin Gauge Metals up to 1/8” Thick
Teeth per Inch
8
package quantity
1 PK
Overall Width
7/8 in
Made in USA
yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-56-9810
GTIN
00045242321100
UPC
045242321100
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.13 lb
Weight per each
0.125
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Drilling
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with 49569810.
Jump To:

Frequently Purchased Together

These items are compatible and complement 49569810, providing enhanced or expanded functionality.

Hole Saw, 1/4 In Shank Diameter, Hex Drive, 8 Teeth Per Inch, 2.5 In Overall Len...
  • Our Part #: 49569820
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 49-56-9820
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 15 ($281.70) ·
49569820 - Milwaukee Electric Tool

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$18.78

Each

QTY:
Each
Add
Emt Conduit, 3/4 In Trade Size, 0.45 LB/FT
  • Our Part #: EMT34
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EMT34
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($7.72) · 5,000 Feet ($3,859.50) ·
EMT34 - Conduit

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$77.19

Per 100 Feet

QTY:
Feet
Add
Emt Conduit, 1/2 In Trade Size, 0.29 LB/FT
  • Our Part #: EMT12
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EMT12
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 100 Feet ($44.42) · 7,000 Feet ($3,109.40) ·
EMT12 - Conduit

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$44.42

Per 100 Feet

QTY:
Feet
Add
Hole Saw, 1/4 In Shank Diameter, 3 Pieces, 2.5 In Overall Length, 0.45 LB
  • Our Part #: 49224800
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 49-22-4800
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 20 ($913.40) ·
49224800 - Milwaukee Electric Tool

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$45.67

Each

QTY:
Each
Add
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN12STWH500
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 22965801
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($91.48) · 2,000 Feet ($365.92) ·
THHN12STWH500 - Copper

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$182.96

Per 1,000 Feet

QTY:
Feet
Add
Flat Box Cover, Steel, 31 LB/Ea
  • Our Part #: TP472
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP472
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($47.16) ·
TP472 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$94.32

Per 100

QTY:
Each
Add
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN6BK1000
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 20493305
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($799.18) ·
THHN6BK1000 - Copper

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$799.18

Per 1,000 Feet

QTY:
Feet
Add

* All prices subject to change.