49569815 - 1" Shockwave Impact Hole Saw

Milwaukee®

  • $15.36 (Each)
  • $15.36 (Each)

  • $921.60 (Per 60)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
49569815
Manufacturer
Milwaukee®
Manufacturer's Part Number
49569815
Description
1" Shockwave Impact Hole Saw
Designed With A Robust 1/4 In. Quick Change Hex Shank, Milwaukee® Shockwave™ Impact Duty™ Hole Saws Give Professionals A Hole Making Solution to Use With Impact Drivers. Utilizing A Thin Wall, 8 Tpi Design, Shockwave™ Impact Hole Saws Deliver A Burr-Free Cut Up to 40% Faster Than Standard Bi-Metal Hole Saws. The Included Ejection Spring Removes The Frustration Of Manually Removing Slugs By Automatically Ejecting The Material. A Stop Shoulder Design Prevents Over-Drilling Into Material and Potentially Damag
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242321117 / 00045242321117
Weight per unit
0.147 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.36 (Each)
Standard Packaging
$921.60 (Per 60)
Resources
Images
 
 
49569815 - Large Image
 
49569815 - Small Image
 
49569815 - Large Image
 
49569815 - Large Image
 
49569815 - Large Image
 
49569815 - Large Image
 
49569815 - Large Image
Other Links
 
 
49569815 - Other
Dimensions and Weight
Length
2.5
Descriptions
Description
1" SHOCKWAVE IMPACT HOLE SAW
Product Type
1 In. Impact Hole Saw
extra long description
MILW 49-56-9815 1 In. Impact Hole S
Short Description
1inImpact Hole sw
Long Description
Designed with a robust 1/4 in. quick change hex shank, Milwaukee® SHOCKWAVE™ Impact Duty™ hole saws give professionals a hole making solution to use with impact drivers. Utilizing a thin wall, 8 TPI design, SHOCKWAVE™ impact hole saws deliver a burr-free cut up to 40% faster than standard bi-metal hole saws. The included ejection spring removes the frustration of manually removing slugs by automatically ejecting the material. A stop shoulder design prevents over-drilling into material and potentially damag
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Manufacturer Information
Manufacturers Part Number
49569815
Brand
Milwaukee®
GTIN
00045242321117
UPC
045242321117
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.147
Carton
1
Package
60
You must have an account to view stock levels

* All prices subject to change.