49569815 - 1" Shockwave Imp Hole Saw

Milwaukee®

  • $13.82 (Each)
  • $13.82 (Each)

Availability: Currently Out Of Stock
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
49569815
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-56-9815
Description
1" Shockwave Imp Hole Saw
Designed With A Robust 1/4 In. Quick Change Hex Shank, Milwaukee® Shockwave™ Impact Duty™ Hole Saws Give Professionals A Hole Making Solution to Use With Impact Drivers. Utilizing A Thin Wall, 8 Tpi Design, Shockwave™ Impact Hole Saws Deliver A Burr-Free Cut Up to 40% Faster Than Standard Bi-Metal Hole Saws. The Included Ejection Spring Removes The Frustration Of Manually Removing Slugs By Automatically Ejecting The Material. A Stop Shoulder Design Prevents Over-Drilling Into Material and Potentially Damag
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242321117 / 00045242321117
Weight per unit
0.147 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.82 (Each)
Resources
Images
 
 
49569815 - Small Image
 
49569815 - Large Image
 
49569815 - Large Image
 
49569815 - Large Image
Other Links
 
 
49569815 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
2.5
Descriptions
Long Description
Designed with a robust 1/4 in. quick change hex shank, Milwaukee® SHOCKWAVE™ Impact Duty™ hole saws give professionals a hole making solution to use with impact drivers. Utilizing a thin wall, 8 TPI design, SHOCKWAVE™ impact hole saws deliver a burr-free cut up to 40% faster than standard bi-metal hole saws. The included ejection spring removes the frustration of manually removing slugs by automatically ejecting the material. A stop shoulder design prevents over-drilling into material and potentially damag
Description
1" SHOCKWAVE IMP HOLE SAW
Product Type
1 In. Impact Hole Saw
extra long description
MILW 49-56-9815 1 In. Impact Hole S
Short Description
1inImpact Hole sw
Features
1 in. SHOCKWAVE™ Impact Hole Saw
Manufacturer Information
Manufacturers Part Number
49569815
Brand
Milwaukee®
GTIN
00045242321117
UPC
045242321117
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.147