49569835 - 1-1/2" Shockwave Impact Hole Saw

Milwaukee®

  • $18.10 (Each)
  • $18.10 (Each)

  • $1,086.00 (Per 60)
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
49569835
Manufacturer
Milwaukee®
Manufacturer's Part Number
49569835
Description
1-1/2" Shockwave Impact Hole Saw
Designed With A Robust 1/4 In. Quick Change Hex Shank, Milwaukee® Shockwave™ Impact Duty™ Hole Saws Give Professionals A Hole Making Solution to Use With Impact Drivers. Utilizing A Thin Wall, 8 Tpi Design, Shockwave™ Impact Hole Saws Deliver A Burr-Free Cut Up to 40% Faster Than Standard Bi-Metal Hole Saws. The Included Ejection Spring Removes The Frustration Of Manually Removing Slugs By Automatically Ejecting The Material. A Stop Shoulder Design Prevents Over-Drilling Into Material and Potentially Damag
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242321155 / 00045242321155
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.10 (Each)
Standard Packaging
$1,086.00 (Per 60)
Resources
Images
 
 
49569835 - Large Image
 
49569835 - Small Image
 
49569835 - Large Image
 
49569835 - Large Image
 
49569835 - Large Image
 
49569835 - Large Image
 
49569835 - Large Image
Other Links
 
 
49569835 - Other
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
2.5
Descriptions
Description
1-1/2" SHOCKWAVE IMPACT HOLE SAW
Product Type
1-1/2 In. Impact Hole Sa
extra long description
MILW 49-56-9835 1-1/2 In. Impact Ho
Short Description
1-1/2inImpact Hole Sa
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
Designed with a robust 1/4 in. quick change hex shank, Milwaukee® SHOCKWAVE™ Impact Duty™ hole saws give professionals a hole making solution to use with impact drivers. Utilizing a thin wall, 8 TPI design, SHOCKWAVE™ impact hole saws deliver a burr-free cut up to 40% faster than standard bi-metal hole saws. The included ejection spring removes the frustration of manually removing slugs by automatically ejecting the material. A stop shoulder design prevents over-drilling into material and potentially damag
Manufacturer Information
Manufacturers Part Number
49569835
Brand
Milwaukee®
GTIN
00045242321155
UPC
045242321155
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.21
Carton
1
Package
60
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat