49578309 - Quick Change 7/8" Carbide Hole Cutter

Milwaukee®

  • $35.12 (Each)
  • $35.12 (Each)

  • $1,756.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
49578309
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-57-8309
Description
Quick Change 7/8" Carbide Hole Cutter
For Materials Up to 3/16 In., These Carbide Tipped Sheet Metal Hole Saws Produce Fine Holes In Stainless Steel or Structural Steel Studs. They Can Also Improve Your Production In Brass, Aluminum and Other Thin Sheet Materials. Can Be Used In Hand Held Drills to Achieve Drill Press Quality Holes. Lubrication During Drilling Extends The Life Of The Carbide. Milwaukee Recommends The Use Of Hawg Wash® Cutting Fluid For Best Results. Hawg Wash® Fluid Is Available In 16 Oz. Bottles (49-32-0081). One Bottle Makes
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242205547 / 00045242205547
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.12 (Each)
Standard Packaging
$1,756.00 (Per 50)
Resources
Images
 
 
49578309 - Small Image
 
49578309 - Large Image
 
49578309 - Large Image
Dimensions and Weight
Length
2.13
Descriptions
extra long description
MILW 49-57-8309 Carbide Cutter Shee
Short Description
Carbide cttr Sheet Metal
Description
QUICK CHANGE 7/8" CARBIDE HOLE CUTTER
Product Type
Carbide Cutter Sheet Metal
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
For materials up to 3/16 in., these Carbide tipped sheet metal hole saws produce fine holes in stainless steel or structural steel studs. They can also improve your production in brass, aluminum and other thin sheet materials. Can be used in hand held drills to achieve drill press quality holes. Lubrication during drilling extends the life of the Carbide. Milwaukee recommends the use of Hawg Wash® cutting fluid for best results. Hawg Wash® fluid is available in 16 oz. Bottles (49-32-0081). One bottle makes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-57-8309
GTIN
00045242205547
UPC
045242205547
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.14
Carton
1
Package
50
You must have an account to view stock levels

* All prices subject to change.