49578323 - 1-3/8" Quick Change Sheet Metal Carbide Cutter

Milwaukee®

  • $38.74 (Each)
  • $38.74 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49578323
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-57-8323
Description
1-3/8" Quick Change Sheet Metal Carbide Cutter
For Materials Up to 3/16 In. These Carbide Tipped Sheet Metal Hole Saws Produce Fine Holes In Stainless Steel or Structural Steel Studs. They Can Also Improve Your Production In Brass, Aluminum and Other Thin Sheet Materials. Can Be Used In Hand Held Drills to Achieve Drill Press Quality Holes. Lubrication During Drilling Extends The Life Of The Carbide. Milwaukee Recommends The Use Of Hawg Wash® Cutting Fluid For Best Results. Hawg Wash® Fluid Is Available In 16 Oz. Bottles (49-32-0081). One Bottle Makes
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242205684 / 00045242205684
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.74 (Each)
Resources
Other Links
 
 
49578323 - Other
Images
 
 
49578323 - Large Image
 
49578323 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
2.13
Descriptions
Description
1-3/8" QUICK CHANGE SHEET METAL CARBIDE CUTTER
Product Type
1-3/8-Inch Hole Saw
extra long description
MILW 49-57-8323 1-3/8-Inch Hole Saw
Short Description
1-3/8-in Hole sw
Long Description
For materials up to 3/16 in. these Carbide tipped sheet metal hole saws produce fine holes in stainless steel or structural steel studs. They can also improve your production in brass, aluminum and other thin sheet materials. Can be used in hand held drills to achieve drill press quality holes. Lubrication during drilling extends the life of the Carbide. Milwaukee recommends the use of Hawg Wash® cutting fluid for best results. Hawg Wash® fluid is available in 16 oz. Bottles (49-32-0081). One bottle makes
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-57-8323
GTIN
00045242205684
UPC
045242205684
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.18
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat