49578329 - Quick Change 1-3/4" Carbide Hole Cutter

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49578329
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-57-8329
Description
Quick Change 1-3/4" Carbide Hole Cutter
For Materials Up to 3/16 In., These Carbide Tipped Sheet Metal Hole Saws Produce Fine Holes In Stainless Steel or Structural Steel Studs. They Can Also Improve Your Production In Brass, Aluminum and Other Thin Sheet Materials. Can Be Used In Hand Held Drills to Achieve Drill Press Quality Holes. Lubrication During Drilling Extends The Life Of The Carbide. Milwaukee Recommends The Use Of Hawg Wash® Cutting Fluid For Best Results. Hawg Wash® Fluid Is Available In 16 Oz. Bottles (49-32-0081). One Bottle Makes
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242205745 / 00045242205745
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
49578329 - Small Image
 
49578329 - Large Image
 
49578329 - Large Image
Other Links
 
 
49578329 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
2.13
Descriptions
Product Type
Quick Change Cutter
extra long description
MILW 49-57-8329 Quick Change Cutter
Description
QUICK CHANGE 1-3/4" CARBIDE HOLE CUTTER
Long Description
For materials up to 3/16 in., these Carbide tipped sheet metal hole saws produce fine holes in stainless steel or structural steel studs. They can also improve your production in brass, aluminum and other thin sheet materials. Can be used in hand held drills to achieve drill press quality holes. Lubrication during drilling extends the life of the Carbide. Milwaukee recommends the use of Hawg Wash® cutting fluid for best results. Hawg Wash® fluid is available in 16 oz. Bottles (49-32-0081). One bottle makes
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Manufacturer Information
Manufacturers Part Number
49-57-8329
Brand
Milwaukee®
GTIN
00045242205745
UPC
045242205745
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.24
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat