49578609 - 7/8" One-Piece Carbide Hole Cutter

Milwaukee®

  • $34.97 (Each)
  • $34.97 (Each)

  • $1,398.80 (Per 40)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49578609
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-57-8609
Description
7/8" One-Piece Carbide Hole Cutter
The Milwaukee® 7/8 In. One-Piece Carbide Cutters Feature Carbide Teeth For Longer Life and Smooth Cuts In Stainless Steel and Other Hard Metals. Each Cutter Features A Stop Shoulder Design That Prevents Over-Drilling and Limits Cuts to A 3/16 In. Depth, While A 3-Flat Shank Optimizes Each Cutter Drill Bit For Use In Drill/Drivers. The Spring-Loaded Pilot Bit Provides Complete Plug Ejection For Clean, Efficient Cutting Of Each Hole. The Solid One-Piece Design Of Each Hole Cutter Provides Added Durability An
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242604678 / 00045242604678
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.97 (Each)
Standard Packaging
$1,398.80 (Per 40)
Resources
Images
 
 
49578609 - Small Image
 
49578609 - Large Image
 
49578609 - Large Image
Other Links
 
 
49578609 - Other
 
49578609 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
3.25
Descriptions
Description
7/8" ONE-PIECE CARBIDE HOLE CUTTER
Product Type
7/8" Carbide Hole Cutter
extra long description
MILW 49-57-8609 7/8" Carbide Hole C
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The MILWAUKEE® 7/8 in. One-Piece Carbide Cutters feature carbide teeth for longer life and smooth cuts in stainless steel and other hard metals. Each cutter features a stop shoulder design that prevents over-drilling and limits cuts to a 3/16 in. depth, while a 3-flat shank optimizes each cutter drill bit for use in Drill/Drivers. The spring-loaded pilot bit provides complete plug ejection for clean, efficient cutting of each hole. The solid one-piece design of each hole cutter provides added durability an
Additional Information
Teeth per Inch
0.6
Manufacturer Information
Manufacturers Part Number
49-57-8609
Brand
Milwaukee®
GTIN
00045242604678
UPC
045242604678
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Packaging
Weight per each
0.22
Carton
1
Package
40
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat