49578660 - Carbide Hole Cutter Pilot Bit

Milwaukee®

  • $7.46 (Each)
  • $7.46 (Each)

  • $895.20 (Per 120)

In-Stock: 11 available at other locations ( find a store with stock)
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
49578660
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-57-8660
Description
Carbide Hole Cutter Pilot Bit
The Milwaukee® Carbide Hole Cutter Pilot Bit Features Carbide Teeth For Longer Life and Smooth Cuts In Stainless Steel and Other Hard Metals. Each Cutter Features A Stop Shoulder Design That Prevents Over-Drilling and Limits Cuts to A 3/16 In. Depth, While A 3-Flat Shank Optimizes Each Cutter Drill Bit For Use In Drill/Drivers. The Spring-Loaded Pilot Bit Provides Complete Plug Ejection For Clean, Efficient Cutting Of Each Hole. The Solid One-Piece Design Of Each Hole Cutter Provides Added Durability and D
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242604784 / 00045242604784
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.46 (Each)
Standard Packaging
$895.20 (Per 120)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
11
Resources
Images
 
 
49578660 - Small Image
 
49578660 - Large Image
 
49578660 - Large Image
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
1.875
Descriptions
Description
CARBIDE HOLE CUTTER PILOT BIT
Extra Long Description
MILW 49-57-8660 Carbide Hole Cutter
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The MILWAUKEE® Carbide Hole Cutter Pilot Bit features carbide teeth for longer life and smooth cuts in stainless steel and other hard metals. Each cutter features a stop shoulder design that prevents over-drilling and limits cuts to a 3/16 in. depth, while a 3-flat shank optimizes each cutter drill bit for use in Drill/Drivers. The spring-loaded pilot bit provides complete plug ejection for clean, efficient cutting of each hole. The solid one-piece design of each hole cutter provides added durability and d
Product Type
Carbide Hole Cutter Pilot Bit
Additional Information
Flute Length
1.875
Shank Diameter
0.25
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-57-8660
GTIN
00045242604784
UPC
045242604784
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.04
Carton
1
Package
120
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Tulsa
5 View Store

A-L

Location Stock Available
Enid
6 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 49578660.
Jump To:

Similar Items

Similar items are close alternatives to 49578660, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat