49664417 - 3PC Shockwave 3/8" Drive Sae Deep 6 Point Socket S

Milwaukee®

  • $12.97 (Each)
  • $12.97 (Each)

  • $466.92 (Per 36)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49664417
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-66-4417
Description
3PC Shockwave 3/8" Drive Sae Deep 6 Point Socket S
The Milwaukee® 3-Piece Shockwave Impact Duty™ 3/8" Drive Deep Well Socket Set Features The Boldest, Longest-Lasting Markings and Extreme Impact Durability In High Torque Applications. The Stamped and Ink-Filled Size Markings Make It Easy to Select The Right Socket Every Time Throughout The Life Of The Socket. Engineered With High Strength Forged Steel For Optimized Performance In Heavy-Duty Applications, and A Non-Slip Hex Geometry Prevents Fastener Rounding. The Dual-Hole Design and Ring Groove Allow For
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111703 - Socket sets
UPC/GTIN
045242340811 / 00045242340811
Weight per unit
1.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.97 (Each)
Standard Packaging
$466.92 (Per 36)
Resources
Images
 
 
49664417 - Small Image
 
49664417 - Large Image
 
49664417 - Large Image
Other Links
 
 
49664417 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
The MILWAUKEE® 3-Piece SHOCKWAVE Impact Duty™ 3/8" Drive Deep Well Socket Set features the boldest, longest-lasting markings and extreme impact durability in high torque applications. The stamped and ink-filled size markings make it easy to select the right socket every time throughout the life of the socket. Engineered with high strength forged steel for optimized performance in heavy-duty applications, and a non-slip hex geometry prevents fastener rounding. The dual-hole design and ring groove allow for
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Product Type
Impact Socket Set
extra long description
MILW 49-66-4417 Impact Socket Set
Description
3PC SHOCKWAVE 3/8" DRIVE SAE DEEP 6 POINT SOCKET S
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-66-4417
GTIN
00045242340811
UPC
045242340811
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
1.62
Carton
1
Package
36
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat