49664417 - 3PC Shockwave 3/8" Drive Sae Deep 6 Point Socket

Milwaukee®

  • $13.61 (Each)
  • $13.61 (Each)

  • $489.96 (Per 36)
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
49664417
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-66-4417
Description
3PC Shockwave 3/8" Drive Sae Deep 6 Point Socket
The Milwaukee® 3-Piece Shockwave Impact Duty™ 3/8" Drive Deep Well Socket Set Features The Boldest, Longest-Lasting Markings and Extreme Impact Durability In High Torque Applications. The Stamped and Ink-Filled Size Markings Make It Easy to Select The Right Socket Every Time Throughout The Life Of The Socket. Engineered With High Strength Forged Steel For Optimized Performance In Heavy-Duty Applications, and A Non-Slip Hex Geometry Prevents Fastener Rounding. The Dual-Hole Design and Ring Groove Allow For
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111703 - Socket sets
UPC/GTIN
045242340811 / 00045242340811
Weight per unit
1.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.61 (Each)
Standard Packaging
$489.96 (Per 36)
Stock Availability
Local Store
Find nearby stock
All Stores
104
Resources
Other Links
 
 
49664417 - Other
Images
 
 
49664417 - Small Image
 
49664417 - Large Image
 
49664417 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat