49664502 - Shockwave 1-7/8" Mag Nutdriver 1/4"

Milwaukee®

  • $3.24 (Each)
  • $3.24 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49664502
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-66-4502
Description
Shockwave 1-7/8" Mag Nutdriver 1/4"
Magnetic Nut Driver, Steel Blade Material, 1-7/8 In Overall Length, 1/4 In Drive Size, 0.06 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112815 - Nut driver bits
UPC/GTIN
045242196234 / 00045242196234
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.24 (Each)
Resources
Other Links
 
 
49664502 - Other
Images
 
 
49664502 - Large Image
 
49664502 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Steel
Dimensions and Weight
Overall Length
1-7/8 in
Descriptions
extra long description
MILW 49-66-4502 1-7/8 in. Mag Nut D
Product Type
Magnetic Nut Driver
Long Description
Magnetic Nut Driver, Steel Blade Material, 1-7/8 in Overall Length, 1/4 in Drive Size, 0.06 lb
Features
Milwaukee(R) SHOCKWAVE Impact Duty(TM) Magnetic Nut Drivers are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty(TM) Magnetic Nut Drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature color-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces. Broadly targeting cordless users, the SHOCKWAVE Impact Du
Short Description
SHOCKWAVE 2-9/16" Magnetic Nut Driver, Steel, 3/8 in Drive Size
Special Features
Proprietary Steel and Heat Treat Process For Maximum Strength and Durability;Strong Magentic Tip For Secure Grip;Color-Coded Band For Easy Size Identification;Package Quantity:1
Description
SHOCKWAVE 1-7/8" MAG NUTDRIVER 1/4"
Additional Information
Drive Size
1/4 in
includes
(1) SHOCKWAVE(TM) 1-7/8" MAG NUTDRIVER ¼ in
Shank Diameter
1/4 in hex
Drive Type
Magnet Nut Driver
screwdriver bit type
Nutsetter
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-66-4502
GTIN
00045242196234
UPC
045242196234
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.06 lb
Weight per each
0.05
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat