49664563 - Shockwave Insert Magnetic Nut Driver Set 5PC

Milwaukee®

  • $19.53 (Each)
  • $19.53 (Each)

  • $937.44 (Per 48)
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
49664563
Manufacturer
Milwaukee®
Manufacturer's Part Number
49664563
Description
Shockwave Insert Magnetic Nut Driver Set 5PC
Magnetic Insetnut Driver Set, 1-1/2 In Overall Length, 0.3 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112815 - Nut driver bits
UPC/GTIN
045242302109 / 00045242302109
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.53 (Each)
Standard Packaging
$937.44 (Per 48)
Resources
Images
 
 
49664563 - Small Image
 
49664563 - Small Image
 
49664563 - Large Image
 
49664563 - Large Image
 
49664563 - Large Image
 
49664563 - Large Image
 
49664563 - Large Image
 
49664563 - Large Image
 
49664563 - Large Image
 
49664563 - Large Image
 
49664563 - Large Image
 
49664563 - Large Image
 
49664563 - Large Image
Other Links
 
 
49664563 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
1-1/2 in
Descriptions
Product Type
Shockwave(TM) Insert Nut Driver Set
Long Description
Magnetic Insetnut Driver Set, 1-1/2 in Overall Length, 0.3 lb
Features
Milwaukee(R) SHOCKWAVE Impact Duty(TM) Insert Magnetic Nut Drivers are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE(TM) Impact Duty Magnetic Nut Drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature color-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces. Designed for use with Milwaukee(R) SHOCKWAVE Magne
Short Description
Magnetic Insert nut Driver Set, 1-1/2 in Length
Description
SHOCKWAVE INSERT MAGNETIC NUT DRIVER SET 5PC
extra long description
MILW 49-66-4563 Insert Mag Nut Driv
Additional Information
includes
(1) Insert ½ in Nut Driver;(1) Insert ¼ in Nut Driver;(1) Insert 3/8 in Nut Driver;(1) Insert 5/16 in Nut Driver;(1) Insert 7/16 in Nut Driver
Shank Diameter
1/4 in hex
Drive Type
Magnet Nut Driver
screwdriver bit type
Nutsetter
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49664563
GTIN
00045242302109
UPC
045242302109
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.3 lb
Weight per each
0.28
Carton
1
Package
48
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat