49664565 - Impact 2-In-1 Mag Nut Driver Set 2PC

Milwaukee®

  • $12.89 (Each)
  • $12.89 (Each)

  • $38.67 (Per 3)

  • $580.05 (Per 45)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49664565
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-66-4565
Description
Impact 2-In-1 Mag Nut Driver Set 2PC
Milwaukee® Shockwave Impact Duty™ Quik-Clear™ 2-In-1 Magnetic Nut Drivers Feature The Most Durable Quik-Clear™ Magnet and 2-In-1 Size Versatility. The Quik-Clear™ Cleaning Mechanism Allows For Fast and Easy Removal Of Metal Shavings From The Magnet to Prevent Fastener Head Stripping. The 2-In-1 Nut Driver Design Offers Two Nut Driver Sizes On One Shank to Allow For Maximum Versatility When Driving Hex Head Screws On The Jobsite. The Quik-Clear™ 2-In-1 Magnetic Nut Drivers Feature A Powerful Impact Duty™ Ma
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Power Tool Accessories
UNSPSC
27112815 - Nut driver bits
UPC/GTIN
045242610228 / 00045242610228
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.89 (Each)
Carton
$38.67 (Per 3)
Standard Packaging
$580.05 (Per 45)
Resources
Images
 
 
49664565 - Small Image
 
49664565 - Large Image
 
49664565 - Large Image
 
49664565 - Large Image
 
49664565 - Large Image
 
49664565 - Large Image
 
49664565 - Large Image
 
49664565 - Large Image
 
49664565 - Large Image
 
49664565 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Milwaukee® SHOCKWAVE Impact Duty™ QUIK-CLEAR™ 2-in-1 Magnetic Nut Drivers feature the Most Durable QUIK-CLEAR™ Magnet and 2-in-1 size versatility. The QUIK-CLEAR™ cleaning mechanism allows for fast and easy removal of metal shavings from the magnet to prevent fastener head stripping. The 2-in-1 nut driver design offers two nut driver sizes on one shank to allow for maximum versatility when driving hex head screws on the jobsite. The QUIK-CLEAR™ 2-in-1 Magnetic Nut Drivers feature a powerful Impact Duty™ ma
Product Type
2PC 2IN1 Nut Driver Set
extra long description
MILW 49-66-4565 2PC 2in1 Nut Driver
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Description
IMPACT 2-IN-1 MAG NUT DRIVER SET 2PC
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-66-4565
GTIN
00045242610228
UPC
045242610228
Taxonomies, Classifications, and Categories
Category Description
POWER TOOL ACCESSORIES
Packaging
Weight per each
0.13
Carton
3
Package
45
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat