49664585 - 3/8" X 6" Magnetic Nut DR

Milwaukee®

  • $6.65 (Each)
  • $6.65 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49664585
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-66-4585
Description
3/8" X 6" Magnetic Nut DR
The Milwaukee® Shockwave Impact Duty™ Magnetic Nut Drivers Are Engineered With The Most Durable Magnet to Stand Up to Heavy Duty Applications Throughout The Life Of The Nut Driver. The Magnetic Nut Driver Securely Holds Screws During Application Set-Up Providing Unyielding Bit Engagement. Made From Heat Treated Custom ALLOY76™ Steel to Control Hardness For Extended Bit Life. The Optimized Shock Zone™ Absorbs Peak Torque and Prevents Bit Breakage. Milwaukee Magnetic Nut Drivers Feature A Chamfered Edge For
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27112815 - Nut driver bits
UPC/GTIN
045242610006 / 00045242610006
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.65 (Each)
Resources
Images
 
 
49664585 - Large Image
 
49664585 - Large Image
 
49664585 - Large Image
 
49664585 - Large Image
 
49664585 - Large Image
 
49664585 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
The MILWAUKEE® SHOCKWAVE Impact Duty™ Magnetic Nut Drivers are engineered with the Most Durable Magnet to stand up to heavy duty applications throughout the life of the nut driver. The magnetic nut driver securely holds screws during application set-up providing unyielding bit engagement. Made from heat treated CUSTOM ALLOY76™ steel to control hardness for extended bit life. The optimized SHOCK ZONE™ absorbs peak torque and prevents bit breakage. Milwaukee magnetic nut drivers feature a chamfered edge for
Description
3/8" X 6" MAGNETIC NUT DR
Product Type
3/8" X 6" Magnetic Nut Driver
Features
SHOCKWAVE Impact Duty 3/8 x 6 Magnetic Nut Driver
extra long description
MILW 49-66-4585 3/8" x 6" Magnetic
Additional Information
Shank Diameter
1/4 in
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-66-4585
GTIN
00045242610006
UPC
045242610006
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.17
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat