49664705 - Shockwave 1-7/8" Mag Nutdriver 3/8" 10PK

Milwaukee®

  • $3.08 (Each)
  • $3.08 (Each)

  • $30.80 (Per 10)
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
49664705
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-66-4705
Description
Shockwave 1-7/8" Mag Nutdriver 3/8" 10PK
The Milwaukee® Shockwave Impact Duty™ Magnetic Nut Drivers Are Engineered With The Most Durable Magnet to Withstand Heavy Duty Applications Throughout The Life Of The Nut Driver. The Magnetic Nut Driver Securely Holds Screws During Application Set-Up Providing Unyielding Bit Engagement. Made From Heat Treated Custom ALLOY76™ Steel to Control Hardness For Extended Bit Life. The Optimized Shock Zone™ Absorbs Peak Torque and Prevents Bit Breakage. Milwaukee Magnetic Nut Drivers Feature A Chamfered Edge For Ma
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112815 - Nut driver bits
UPC/GTIN
045242213917 / 00045242213917
Weight per unit
0.053 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.08 (Each)
Carton
$30.80 (Per 10)
Resources
Images
 
 
49664705 - Small Image
 
49664705 - Large Image
 
49664705 - Large Image
 
49664705 - Large Image
 
49664705 - Large Image
 
49664705 - Large Image
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
SHOCKWAVE 1-7/8" MAG NUTDRIVER 3/8" 10PK
Long Description
The MILWAUKEE® SHOCKWAVE Impact Duty™ Magnetic Nut Drivers are engineered with the Most Durable Magnet to withstand heavy duty applications throughout the life of the nut driver. The magnetic nut driver securely holds screws during application set-up providing unyielding bit engagement. Made from heat treated CUSTOM ALLOY76™ steel to control hardness for extended bit life. The optimized SHOCK ZONE™ absorbs peak torque and prevents bit breakage. Milwaukee magnetic nut drivers feature a chamfered edge for ma
Features
SHOCKWAVE 1-7/8 in. Magnetic Nut Driver 3/8 in.
Product Type
3/8” Magnetic Nut Driver Bulk 10
extra long description
MILW 49-66-4705 3/8” Magnetic Nut D
Additional Information
Shank Diameter
1/4 in hex
idea granular category code
2033
Drive Type
Magnet Nut Driver
screwdriver bit type
Nutsetter
Manufacturer Information
Manufacturers Part Number
49-66-4705
Brand
Milwaukee®
GTIN
00045242213917
UPC
045242213917
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.053
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat