49667011 - 12PC Shockwave 1/2" Drive Sae Deep 6 Point Socket

Milwaukee®

  • $84.97 (Each)
  • $84.97 (Each)

  • $339.88 (Per 4)
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
49667011
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-66-7011
Description
12PC Shockwave 1/2" Drive Sae Deep 6 Point Socket
The Milwaukee® 12-Piece Shockwave Impact Duty™ 1/2 In. Drive Sae Deep 6 Point Socket Set Features The Boldest, Longest-Lasting Markings and Extreme Impact Durability In High Torque Applications. The Stamped and Ink-Filled Size Marking Makes Selecting The Right Socket Every Time Easy Throughout The Life Of The Socket. These Milwaukee Sockets Are Engineered With High Strength Forged Steel For Optimized Performance In Heavy-Duty Applications. The Non-Slip Hex Geometry Prevents Fastener Rounding, and A Dual-Ho
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111703 - Socket sets
UPC/GTIN
045242582532 / 00045242582532
Weight per unit
7.915 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.97 (Each)
Standard Packaging
$339.88 (Per 4)
Resources
Images
 
 
49667011 - Small Image
 
49667011 - Large Image
 
49667011 - Large Image
 
49667011 - Large Image
 
49667011 - Large Image
 
49667011 - Large Image
Other Links
 
 
49667011 - Other
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
Forged Steel
Descriptions
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Product Type
12PC 1/2 DR Sae DP 6PT Imp SCKT Set
extra long description
MILW 49-66-7011 12PC 1/2 DR SAE DP
Long Description
The MILWAUKEE® 12-Piece SHOCKWAVE Impact Duty™ 1/2 in. Drive SAE Deep 6 Point Socket Set features the boldest, longest-lasting markings and extreme impact durability in high torque applications. The stamped and ink-filled size marking makes selecting the right socket every time easy throughout the life of the socket. These Milwaukee sockets are engineered with high strength forged steel for optimized performance in heavy-duty applications. The non-slip hex geometry prevents fastener rounding, and a dual-ho
Description
12PC SHOCKWAVE 1/2" DRIVE SAE DEEP 6 POINT SOCKET
Additional Information
Drive Size
1/2 in
Manufacturer Information
Manufacturers Part Number
49-66-7011
Brand
Milwaukee®
GTIN
00045242582532
UPC
045242582532
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
7.915
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat