49800300 - Heat Gun Accessory Assortment

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 24)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49800300
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-80-0300
Description
Heat Gun Accessory Assortment
The 49-80-0300 Assortment Includes The 49-80-0292 Hook Nozzle, 49-80-0293 Deflector Nozzle, 49-80-0294 Air Spreader Nozzle, and 49-80-0297 Air Reduction Nozzle For Most Common Heat Gun Applications. Fits All Milwaukee Heat Guns.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
N/A
UPC/GTIN
045242210138 / 00045242210138
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
49800300 - Small Image
 
49800300 - Large Image
 
49800300 - Large Image
 
49800300 - Large Image
Other Links
 
 
49800300 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Dimensions and Weight
Size
11.32
Descriptions
Description
HEAT GUN ACCESSORY ASSORTMENT
Product Type
Heat Gun Accessory Assortment
Features
Heat Gun Accessory Assortment
extra long description
MILW 49-80-0300 Heat Gun Accessory
Long Description
The 49-80-0300 assortment includes the 49-80-0292 hook nozzle, 49-80-0293 deflector nozzle, 49-80-0294 air spreader nozzle, and 49-80-0297 air reduction nozzle for most common heat gun applications. Fits all Milwaukee heat guns.
Additional Information
accessory type
Heat gun accessory assortment
Manufacturer Information
Manufacturers Part Number
49-80-0300
Brand
Milwaukee®
GTIN
00045242210138
UPC
045242210138
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
0.43
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat