49810090 - Led Upgrade Bulb

Milwaukee

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49810090
Manufacturer
Milwaukee
Manufacturer's Part Number
49-81-0090
Description
Led Upgrade Bulb
Replacing Milwaukee® M12™, M18™, V28®, and Most Other Branded 9.6V-28V Incandescent Bulbs, The 49-81-0090 Upgrade to Led Bulb Works In Most Power Tool Work Lights and Delivers Over 3X The Run-Time Of Traditional Light Bulbs. With A 50, 000 Hour Led and Limited Lifetime Warranty; The 49-81-0090 Is A Solid State Light That Will Not Break From A Fall.
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Misc Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
32111503 - Light emitting diodes LEDs
UPC/GTIN
045242197330 / 04524219733000
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
49810090 - Small Image
 
49810090 - Large Image
 
49810090 - Large Image
 
49810090 - Large Image
Other Links
 
 
49810090 - Other
 
49810090 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
9.6 - 28
Material
LED
Dimensions and Weight
Diameter
0.2
Width
0.2
Size
M12 M18 V28
Descriptions
extra long description
MILW 49-81-0090 Flashlight Upgrade
Description
LED UPGRADE BULB
Product Type
Flashlight Upgrade to Led Bulb
Features
Upgrade to LED
Long Description
Replacing Milwaukee® M12™, M18™, V28®, and most other branded 9.6V-28V incandescent bulbs, the 49-81-0090 upgrade to LED Bulb works in most power tool work lights and delivers over 3X the run-time of traditional light bulbs. With a 50,000 hour LED and Limited Lifetime Warranty; the 49-81-0090 is a solid state light that will not break from a fall.
Special Features
Features: Replaces M12, M18, V28, And 9.6 V - 28 V Incandescent Bulbs - Led Replacement For Most Work Lights; 3X Run-Time - Increased Efficiency For All Work Lights; 50,000-Hr, Led - Lasts Over 250X Longer Than 18 V Incandescent Bulb; Impact Resistant - Solid State Light Element Does Not Fail When Dropped; Limited Lifetime Warrant - Full Product Replacement If Electronics Ever Fail; Compatible With Milwaukee M12, M18, V28, And Most Other Major Power Tool Work Lights
Additional Information
average life
50000
Voltage
9.6
accessory type
LED Light Bulb Replacement
Manufacturer Information
Manufacturers Part Number
49-81-0090
Brand
Milwaukee®
GTIN
04524219733000
UPC
045242197330
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Status
Inactive
Packaging
Weight per each
0.06
Carton
1
Uses, Certifications, and Standards
Application
For All Work Lights
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat