49902024 - Air-Tip Conduit Line Puller Kit

Milwaukee®

  • $79.00 (Each)
  • $79.00 (Each)

  • $474.00 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49902024
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-90-2024
Description
Air-Tip Conduit Line Puller Kit
The Milwaukee® Air-Tip™ Conduit Line Puller Kit Is Designed For Electricians to Seal Multiple Conduit Sizes For Strong Line-Pulling Suction. This Conduit Pull Line Kit Includes Three Different Tools to Aid In Line Pulling Applications, A Flexible Design Tip For Use On 1/2" - 1" Conduit, A Flexible Design Tip For Use On 1-1/4" - 1-1/2" Conduit, and A 2" - 4" Conduit Tip. The Rubber Cone Seal Ensures Strong Fitment to Pipes. The Flexible Design On The Smaller Conduit Tips Allows For Tight Area Fitment Inside
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
47121607 - Vacuum cleaner supplies or accessories
UPC/GTIN
045242610297 / 00045242610297
Weight per unit
2.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.00 (Each)
Standard Packaging
$474.00 (Per 6)
Resources
Images
 
 
49902024 - Large Image
 
49902024 - Large Image
 
49902024 - Large Image
 
49902024 - Large Image
 
49902024 - Large Image
 
49902024 - Large Image
 
49902024 - Large Image
 
49902024 - Large Image
 
49902024 - Small Image
 
49902024 - Large Image
Other Links
 
 
49902024 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Conduit Line Puller Kit
extra long description
MILW 49-90-2024 Conduit Line Puller
Description
AIR-TIP CONDUIT LINE PULLER KIT
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The MILWAUKEE® AIR-TIP™ Conduit Line Puller Kit is designed for electricians to seal multiple conduit sizes for strong line-pulling suction. This conduit pull line kit includes three different tools to aid in line pulling applications, a flexible design tip for use on 1/2" - 1" conduit, a flexible design tip for use on 1-1/4" - 1-1/2" conduit, and a 2" - 4" conduit tip. The rubber cone seal ensures strong fitment to pipes. The flexible design on the smaller conduit tips allows for tight area fitment inside
Manufacturer Information
Manufacturers Part Number
49-90-2024
Brand
Milwaukee®
GTIN
00045242610297
UPC
045242610297
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
2.32
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat