49944515 - 4-1/2" X 1/4" X 5/8-11" Grinding Wheel (Type 27)

Milwaukee®

  • $4.03 (Each)
  • $4.03 (Each)

  • $20.15 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49944515
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-94-4515
Description
4-1/2" X 1/4" X 5/8-11" Grinding Wheel (Type 27)
Milwaukee'S Comprehensive Offering Of Grinding and Cutting Wheels Consists Of 45 Unique Products Ranging In Diameters From 4-1/2 In. to 14 In., With Arbor Configurations Of 7/8 In., 20 MM, 1 In. and 5/8 In., 11. Milwaukee'S Abrasive Offering Is Manufactured Using Three Types Of Abrasive Grains, Aluminum Oxide, Silicon Carbide, and Zirconia Alumina, Providing Products For General Purpose to Specialized High Performance Applications.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23151901 - Cutters
UPC/GTIN
045242218387 / 00045242218387
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.03 (Each)
Carton
$20.15 (Per 5)
Resources
Attachments
 
 
49944515 - Specification Sheet
Images
 
 
49944515 - Small Image
 
49944515 - Large Image
 
49944515 - Large Image
 
49944515 - Large Image
 
49944515 - Large Image
Other Links
 
 
49944515 - Other
 
49944515 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum Oxide, Silicon Carbide, and Zirconia Alumina
Descriptions
Features
4-1/2 in. x 1/4 in. x 5/8-11 in. Grinding Wheel (Type 27)
Description
4-1/2" X 1/4" X 5/8-11" GRINDING WHEEL (TYPE 27)
Long Description
Milwaukee's comprehensive offering of grinding and cutting wheels consists of 45 unique products ranging in diameters from 4-1/2 in. to 14 in., with arbor configurations of 7/8 in., 20 mm, 1 in. and 5/8 in., 11. Milwaukee's abrasive offering is manufactured using three types of abrasive grains, aluminum oxide, silicon Carbide, and zirconia alumina, providing products for general purpose to specialized high performance applications.
Product Type
Grinding Disc 4-1/2 X 1/4 X 5/8-11
extra long description
MILW 49-94-4515 Grinding Disc 4-1/2
Additional Information
idea granular category code
1087
wheel diameter
4.5
Manufacturer Information
Manufacturers Part Number
49-94-4515
Brand
Milwaukee®
GTIN
00045242218387
UPC
045242218387
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.44
Carton
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat