526821 - 1-1/8" SDS Plus Rotary Hammer Kit

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
526821
Manufacturer
Milwaukee®
Manufacturer's Part Number
5268-21
Description
1-1/8" SDS Plus Rotary Hammer Kit
Get Up to 85% Faster Drilling and 85% Harding Hitting While Reducing Vibration to Only 10.6 M/S2. With A Powerful 8 Amp Motor, This Rotary Hammer Delivers 0-1, 500 RPM, 0-5, 500 BPM and 3.6 FT-LBS Of Impact Energy. This Tool Also Has An All Metal Gear Case and Mechanical Clutch to Provide Maximum Durability. At Only 12-1/2 In. Inches Long and 7-1/2 LBS, This Tool Makes For A Very Powerful and Lightweight 1-1/8 In. 3-Mode Rotary Hammer. The Kit Includes A Side Handle, Depth Rod and Carrying Case.
Slang Terms

Suggest a New Term
Categories
Power Tools - Power Tools - Corded Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
N/A
UPC/GTIN
045242303663 / 00045242303663
Weight per unit
13.145 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
526821 - Small Image
 
526821 - Large Image
 
526821 - Large Image
 
526821 - Large Image
 
526821 - Large Image
 
526821 - Large Image
 
526821 - Large Image
 
526821 - Large Image
 
526821 - Large Image
 
526821 - Large Image
 
526821 - Large Image
Other Links
 
 
526821 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal and Plastic
Dimensions and Weight
Length
12.5
Height
5.0
Width
9.0
Descriptions
Product Type
SDS Plus Rotary Hammer Kit
Features
1-1/8 in. SDS Plus Rotary Hammer Kit
Description
1-1/8" SDS PLUS ROTARY HAMMER KIT
extra long description
MILW 5268-21 SDS Plus Rotary Hammer
Long Description
Get up to 85% faster drilling and 85% harding hitting while reducing vibration to only 10.6 m/s2. With a powerful 8 amp motor, this rotary hammer delivers 0-1, 500 RPM, 0-5,500 bpm and 3.6 ft-lbs of impact energy. This tool also has an all metal gear case and mechanical clutch to provide maximum durability. At only 12-1/2 in. inches long and 7-1/2 lbs, this tool makes for a very powerful and lightweight 1-1/8 in. 3-mode rotary hammer. The kit includes a side handle, depth rod and carrying case.
Additional Information
Chuck Capacity
1 1/8 in
Voltage
110.000000
Cord Length
8.0
Handle Type
Drop Motor
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
5268-21
GTIN
00045242303663
UPC
045242303663
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Trade Size
Amperage
8.000000
Packaging
Weight per each
13.145
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat