544621 - 1-3/4" SDS Max Demolition Hammer

Milwaukee Electric Tool

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
544621
Manufacturer
Milwaukee Electric Tool
Manufacturer's Part Number
5446-21
Description
1-3/4" SDS Max Demolition Hammer
Get Best-In-Class Power and The Highest Overload Protection For The Toughest Demolition Jobs. The SDS-Max Demolition Hammer Has A Heavy-Duty Crank Piston Mechanism That Delivers 8.8 FT-LBS Of Impact Energy For Hard-Hitting Performance In Any Concrete. For Lighter Applications, The Two-Speed Impact Mode Allows You to Reduce BPM to 2, 200. Advanced Constant Power Technology Electronics and A Mechanical Clutch Enhance Your Control and The Rotary Hammer’S Long-Term Durability. The Anti-Vibration System and Side
Slang Terms

Suggest a New Term
Categories
Power Tools - Power Tools - Corded Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
N/A
UPC/GTIN
045242155521 / 00045242155521
Weight per unit
25.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
544621 - Small Image
 
544621 - Large Image
 
544621 - Large Image
 
544621 - Large Image
 
544621 - Large Image
 
544621 - Large Image
 
544621 - Large Image
 
544621 - Large Image
Brochures
 
 
544621 - Brochure
Other Links
 
 
544621 - Other
 
544621 - Other
 
544621 - Other
 
544621 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
14
Material
Metal
Dimensions and Weight
Height
12.0
Width
18.0
Length
4.5
Descriptions
Product Type
15 LB Sdsmax Demo Hammer
extra long description
MILW 5446-21 15 LB SDSMAX DEMO HAMM
Features
1-3/4 in. SDS Max Demolition Hammer
Description
1-3/4" SDS MAX DEMOLITION HAMMER
Long Description
Get best-in-class power and the highest overload protection for the toughest demolition jobs. The SDS-Max demolition hammer has a heavy-duty crank piston mechanism that delivers 8.8 ft-lbs of impact energy for hard-hitting performance in any concrete. For lighter applications, the two-speed impact mode allows you to reduce BPM to 2,200. Advanced constant power technology electronics and a mechanical clutch enhance your control and the rotary hammer’s long-term durability. The anti-vibration system and side
Special Features
14 AMP, 1,300 Mwo Milwaukee Motor- Provides Best In Class Power And Highest Overload Protection; 8.8 FT/LB Impact Energy- Heavy Duty Crank Piston Mechanism Delivers Hard Hitting Performance; 2 Speed Impact Mode- Low Reduces Beats Per Minute (2,200 BPM) For Light Materials; Constant Power Technology- Maintains Drilling Speed And Power When The Tool Is Under Load; Avs: Anti Vibration System- Actively Reduces User Vibration And Increases Productivity; Variable Position Chisel Stop- Fixes The Chisel In 12 Diff
Additional Information
Handle Type
D-Handle
Chuck Capacity
1
Voltage
120.0
Cord Length
8.0
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
5446-21
GTIN
00045242155521
UPC
045242155521
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Trade Size
Amperage
14.0
Packaging
Weight per each
25.25
Carton
1
Uses, Certifications, and Standards
Application
For The Toughest Demolition Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat