623221 - Deep Cut Variable Speed Band Saw Kit

Milwaukee®

  • $467.54 (Each)
  • $467.54 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
623221
Manufacturer
Milwaukee®
Manufacturer's Part Number
6232-21
Description
Deep Cut Variable Speed Band Saw Kit
Bandsaw Kit, 120 V Ac, 11 A, 5 X 5 In Cutting Capacity, 1/2 In Blade Diameter, 380 SFPM Speed, 21 In Overall Length, 14.5 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Power Tools - Corded Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
N/A
UPC/GTIN
045242237227 / 00045242237227
Weight per unit
23.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$467.54 (Each)
Resources
Images
 
 
623221 - Large Image
 
623221 - Large Image
 
623221 - Large Image
 
623221 - Small Image
 
623221 - Large Image
 
623221 - Large Image
 
623221 - Large Image
 
623221 - Large Image
 
623221 - Large Image
Specifications Sheets
 
 
623221 - Specification Sheet
Other Links
 
 
623221 - Other
 
623221 - Other
 
623221 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V ac
Current Rating
11 A
Dimensions and Weight
Overall Length
21 in
Descriptions
Product Type
Bandsaw Kit
Long Description
Bandsaw Kit, 120 V ac, 11 A, 5 x 5 in Cutting Capacity, 1/2 in Blade Diameter, 380 sfpm Speed, 21 in Overall Length, 14.5 lb
Features
The new Deep Cut Band Saws deliver 2X more durability, best-in-class power at 11 Amps, revolutionary cut visibility and the industry’s largest cut capacity at 5" by 5". These Band Saws still deliver on the heritage of long-term reliability and performance that make Milwaukee Band Saws the standard in industrial metalworking, but now feature a new, exclusive Job Site Armor(TM) Technology and all metal direct drive system that provide game-changing durability. The Job Site Armor(TM) Technology is made of a p
Short Description
Bandsaw Kit, 11 A, 1/2 in
Special Features
Powerful 11 A Motor with CPT:Provides Maximum Performance and Durability;Job Site Armor Technology:Proprietary Composite Material and Crush Zone Barriers Provide Long Lasting Rugged Protection;All Metal Direct Drive:Delivers Maximum Tool Life with All Metal Direct Drive Gearing System, While Requiring Less Servicing Than A Chain Drive;Gear Protecting Clutch:Extends Gear and Motor Life By Absorbing High Impact Forces Caused By Blade Lock-Ups;Cpt Constant Power Technology
Description
DEEP CUT VARIABLE SPEED BAND SAW KIT
extra long description
MILW 6232-21 DEEP CUT BANDSAW W CAS
Additional Information
Blade Diameter
1/2 in
Cutting Capacity
5 x 5 in
Maximum Speed
380 sfpm
includes
Carrying Case
package quantity
1 ct
Voltage
120.0
Switch Type
Variable Speed Trigger and Dial
idea granular category code
2313
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
6232-21
GTIN
00045242237227
UPC
045242237227
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Trade Size
Amperage
11.0
Packaging
Weight
14.5 lb
Weight per each
23.79
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat