626821 - Orbital Jig Saw

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
626821
Manufacturer
Milwaukee®
Manufacturer's Part Number
6268-21
Description
Orbital Jig Saw
The Milwaukee Orbital Jig Saw 6268-21 With Led Light Provides The Ultimate Accuracy, Power, Ergonomics, and Versatility. The Saw Features An Led Light For Improved Visibility Of Sight Lines and A Precision Roller Blade Guide That Yields The Most Accurate Cuts Of Any Shape. The 6.5 Amp Motor, 1 In. Stroke With 3000 Strokes Per Minute, Tachometer Feedback, and 4 Position Orbital Cutting Action Gets The Job Done Fast Even In The Toughest Of Materials. A Cushion Grip Handle and Counter Balanced Mechanism For L
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27113201 - General tool kits
UPC/GTIN
045242046164 / 00045242046164
Weight per unit
9.745 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
626821 - Small Image
 
626821 - Large Image
 
626821 - Large Image
 
626821 - Large Image
 
626821 - Large Image
 
626821 - Large Image
 
626821 - Large Image
 
626821 - Large Image
Brochures
 
 
626821 - Brochure
Other Links
 
 
626821 - Other
 
626821 - Other
 
626821 - Other
 
626821 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Plastic
Blade Material
Steel
Dimensions and Weight
Height
14.1
Width
16
Length
9.5
Descriptions
extra long description
MILW 6268-21 T-shank Orbital Jig Sa
Description
ORBITAL JIG SAW
Long Description
The Milwaukee orbital jig saw 6268-21 with LED light provides the ultimate accuracy, power, ergonomics, and versatility. The saw features an LED light for improved visibility of sight lines and a precision roller blade guide that yields the most accurate cuts of any shape. The 6.5 amp motor, 1 in. stroke with 3000 strokes per minute, tachometer feedback, and 4 position orbital cutting action gets the job done fast even in the toughest of materials. A cushion grip handle and counter balanced mechanism for l
Special Features
LED Light For Improved Sightline; Powerful 6.5 AMP Motor; Orbital Action With 4 Adjustment Levels And 1 IN Stroke Length For Faster Cutting; Variable Speed Trigger - 0-3,000 SPM; Variable Speed Dial For Repetitive Cuts; QUIK-LOK Blade Change System; Keyless Shoe Adjustment - 45 DEG In Both Directions; Precision Roller Blade Guide For Accurate Cuts; Counter Balanced For Reduced Vibration; Tachometer Feedback For Constant Cutting Speed; Cushion Grip For Superior Gripping And Control; Sfpm: 3000 SPM; Keyless
Product Type
T-Shank Orbital Jig Saw
Features
Orbital Jig Saw
Additional Information
Stroke Length
1
Cord Length
12.66
Voltage
120
blade type
Jig Saw T-Shank
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
6268-21
GTIN
00045242046164
UPC
045242046164
Taxonomies, Classifications, and Categories
Type
Orbital
Category Description
BITS, BLADES, AND HOLE SAWS
Trade Size
Amperage
6.5
Packaging
Weight per each
9.745
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat