711001 - 3" X 1000' Yellow Caution Tape

Empire

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
711001
Manufacturer
Empire
Manufacturer's Part Number
71-1001
Description
3" X 1000' Yellow Caution Tape
This Giant 1000 FT. Roll Lets You Put Up An Instant Warning Parameter to Mark Dangerous Construction Work-In-Progress, Obstacles, Hazards--Just About Anything That Creates A Safety Risk. Great For Temporary Crowd Control, Directing Foot and Vehicle Traffic; Homeowners Can Alert Neighbors and Visitors to Temporary Property Dangers. This Tough Tape Holds Up to High Winds, Rain and Snow, Holds Bright Color In Sunlight For Days. Empire Level Is The Leading Designer and Producer Of Levels, Squares, Layout Tools
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
N/A
UPC/GTIN
015812711013 / 00015812711013
Weight per unit
2.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
711001 - Small Image
 
711001 - Large Image
 
711001 - Large Image
Attachments
 
 
711001 - Specification Sheet
Other Links
 
 
711001 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
3.0
Descriptions
Product Type
1000' Econo Grade Caution Tape
extra long description
MILW 71-1001 1000' Econo Grade Caut
Short Description
1000' Econo Grade Caution Tape
Features
MILWAUKEE® is committed to continuously innovating Layout Hand Tools. With a full line of Tape Measures, MILWAUKEE® provides a solution for every user, ranging from reach, to durability, to compact size. STUD™ is the most durable Tape Measure in the industry with the longest lasting blade, combating blade tear. Wide Blade Tapes deliver the longest reach & straightest standout, allowing just one user to easily and accurately make long distance measurements. In addition to Tape Measures, Milwaukee provides a
Description
3" X 1000' YELLOW CAUTION TAPE
Long Description
This giant 1000 Ft. roll lets you put up an instant warning parameter to mark dangerous construction work-in-progress, obstacles, hazards--just about anything that creates a safety risk. Great for temporary crowd control, directing foot and vehicle traffic; homeowners can alert neighbors and visitors to temporary property dangers. This tough tape holds up to high winds, rain and snow, holds bright color in sunlight for days. Empire Level is the leading designer and producer of levels, squares, layout tools
Additional Information
package quantity
1
Tape Length
1000.0
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
71-1001
GTIN
00015812711013
UPC
015812711013
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
2.31
Carton
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat